Shop All Fixed- Mount Work Lights
Dewalt
Cordless Tripod Light, 20V, w/Battery
Mfr # DCL079B/DCBP520
Zoro # G811494903
Free Shipping & Returns
$234.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Lamp Type LED
- Standards UL
- Features Latch Mechanism On Handle to Easily Extend and Collapse Legs, Natural White LED, Stays Cool to The Touch, Telescoping Pole Extends Light Head Over 7 ft, Three Brightness Settings to Customize Work Space Illumination, Tough Shroud Protects Light Head withstands Jobsite Conditions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCL079B/DCBP520
- Zoro # G811494903
- Country of Origin China
- Category Fixed- Mount Work Lights
Dimensions
Maximum Height | 88 in |
Overall Length | 9 in |
Minimum Height | 39 in |
Description
Light, Battery Platform 20V MAX*, Series No Series, Light Output Mode High / Medium / Low, Brightness Level 3,000 lm, Maximum Brightness Level 3,000 lm, Mount Type Tripod, Maximum Height 88 in, Minimum Height 39 in, Light Distribution 180 Degrees , Head Type Rotating, Maximum Head Rotation Angle 360 Degrees , Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity 5.0 Ah, Run Time 11 hr, Battery Included / Bare Tool Battery Included, Battery Model Number DCBP520
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED VLM Constant Voltage Driver - 24V, 100W (VLM100W-24)
- WESTINGHOUSE Led Wall Lantern 9W Blk (64001)
- NATURE SPRING Nature Spring Rechargeable Patio Umbrella Light (437072RTI)
- MILWAUKEE TOOL Cordless Work Light, Battery Incl, 8.2 lb (2122-20, 48-11-1850)
- DEWALT Cordless Tool Work Light, 4,000 lm, Tripod (DWST08060)
- DEWALT Cordless Tripod Light, Bonus Starter Kit (DCL079B)
- POWERZONE Brooder Lamp, Plug In Power Supplies, Clamp Lights Lamp, Silver (80600)
- SOUTHWIRE Corded Work Light, Corded, 5000lm, LED (411050)
- MILWAUKEE TOOL M12 PACKOUT Flood Light with USB Charger (Tool Only) (2356-20)
- STREAMLIGHT Work Light, Battery/Corded, 2000lm, LED (61520)
- STREAMLIGHT Work Light, Battery, 210lm, LED (61530)
- Dewalt Fixed- Mount Work Lights