Shop All Cordless Combination Kits
Dewalt
Cordless Track Saw Kit w/ Bonus Grinder
Mfr # DCS520ST1/DCG440B
Zoro # G106905480
Free Shipping & Returns
Not eligible for select promotions
$924.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 60V DC
- Battery Capacity 6 Ah
- Max. Blade Speed 4,000 RPM
- Max. Cutting Depth @ 0 Deg. 2 1/8 in
- Blade Dia. 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCS520ST1/DCG440B
- Zoro # G106905480
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Max. Cutting Depth @ 0 Deg. | 2 1/8 in |
Blade Dia. | 6 1/2 in |
Arbor Size | 5/8 in |
Max. Cutting Depth @ 45 Deg. | 1 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 60V DC |
Battery Capacity | 6 Ah |
Item | Track Saw |
Max. Blade Speed | 4,000 RPM |
Cordless Tool Kit Contents | (2) Bare Tool, (1) Battery, (1) Charger |
Track Included | Yes |
Bevel Angle Range | 0 Degrees to 47 Degrees Right |
Description
Track Saw, Blade Dia. 6 1/2 in, Max. Blade Speed 4,000 RPM, Arbor Size 5/8 in, Bevel Angle Range 0 Degrees to 47 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 1/8 in, Max. Cutting Depth @ 45 Deg. 1 5/8 in, Track Included Yes, Cordless Tool Kit Contents (2) Bare Tool, (1) Battery, (1) Charger, Voltage 60V DC, Battery Capacity 6 Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Milling Mach Clamp Kit, 1/2"X3/8"-16 (20503)
- INGERSOLL-RAND Anvil Assembly, 3/4 (2145-A626)
- US TAPE 33 ft Oil Gauging Tape Measures, 1/2 in Blade (58816)
- EAZYPOWER Security Tee Star, Size T25, 2" (73256/B)
- DEWALT Cordless Combo Kits (DCK675D2)
- DEWALT Cordless CombInation Kit, 1.5A/hr., Li-Ion (DCK211S2)
- DEWALT Combo Kit, 20V MAX XR Expansion 3-Kit (DCK300P1)
- DEWALT 20V MAX* Cordless 3-Tool Combo Kit (DCK397HM2)
- DEWALT Cordless CombInation Kit, Li-Ion, 20V Max (DCK590L2)
- DEWALT Cordless Bandsaw Kit w/Cable Stripper (DCS371P1/DCE151B)
- MILWAUKEE TOOL Oscillating Multi-Tool, w/Battery (48-11-1852, 2626-20)
- Dewalt Cordless Combination Kits