Shop All Power Saw Accessories
Dewalt
Cordless Track Saw Kit, 6-1/2 in Blade
Mfr # DCS520ST1/DCG412B
Zoro # G6448049
product price: $805.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$805.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12
- Battery Pack Replacement (2) 48XP89
- Arbor Size 5/8 in
- Includes T-Stack, Blade, Blade Wrench, (2) Batteries
- Voltage 60V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS520ST1/DCG412B
- Zoro # G6448049
- Country of Origin Multiple
- Category Power Saw Accessories
Dimensions
Overall Length | 12 |
Arbor Size | 5/8 in |
Overall Height | 10-13/32" |
Blade Dia. | 6 1/2 in |
Cutting Height | 2-21/64" |
Included Track Length | 59" |
Track Length | 59 in |
Max. Cutting Depth @ 0 Deg. | 2 1/8 in |
Max. Cutting Depth @ 45 Deg. | 1 5/8 in |
Description
Track Saw Kit, Cordless, Series FLEXVOLT, Blade Dia. 6 1/2 in, Max. Blade Speed 4,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Bevel Angle Range 0 Degrees to 47 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 1/8 in, Max. Cutting Depth @ 45 Deg. 1 5/8 in, Track Included Yes, Track Length 59 in, Variable Speed Yes, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Voltage 60V DC, Battery Series FLEXVOLT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Powered Tubing Cutter (66138)
- RECOIL Insert Install Tool, Prewinder, 1/2-13 (53082U)
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #77 (.0180”/.457MM), 12PK (45-11277)
- WIHA Torx(R) Flag Handle Torx(R) Key, T25 Tip Size, 7 55/64 in Long (36427)
- DEWALT Wide Miter Saw Stand Material Support and Stop (DW7029)
- DEWALT Heavy Duty Work Stand with Miter Saw Mounting Brackets (DWX725B)
- DEWALT Worklight (DW7881)
- DEWALT Rolling Miter Saw Stand (DWX726)
- DEWALT Compact Miter Saw Stand (DWX724)
- DEWALT TrackSaw(TM) Router Adapter (DWS5031)
- HUSQVARNA Water Tank, Use With Mfr. No. FS 309 (FS309 Water Tank)
- Dewalt Power Saws