Shop All Cordless Combination Kits
Dewalt
Cordless Tool Combination Kit, 4 Tools
Mfr # DCK449P2
Zoro # G210070319
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Battery Capacity 5.0 AH
- Number of Tools 4
- Series 20V MAX XR(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCK449P2
- Zoro # G210070319
- UPC # 885911842235
- Country of Origin Mexico
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20 V |
Battery Capacity | 5.0 AH |
Number of Tools | 4 |
Series | 20V MAX XR(R) |
Item | Cordless Tool Combination Kit |
Case Included | Contractor Bag |
Number of Batteries Included | 2 |
Included Fastening Tools | DCF887 |
Included Saws & Grinders | DCS382 |
Cordless Tool Kit Contents | (4) Bare Tools, (2) Batteries, (1) Charger |
Description
Cordless Tool Combination Kit, Voltage 20 V, Number of Tools 4, Battery Capacity 5.0 AH, Tool Brand DEWALT(R), Series 20V MAX XR(R), Number of Batteries Included 2, Cordless Tool Kit Contents (4) Bare Tools, (2) Batteries, (1) Charger, Included Drills DCD805, Included Fastening Tools DCF887, Included Saws & Grinders DCS382, Other Tools and Accessories DCL040
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Step Block, 2 In, 3 1/2 to 9 In (40110)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 10mm 6 pt Metric Socket, 6 Points (40709)
- WESTWARD 3/4 in Drive, 7/8" 12 pt SAE Socket, 12 Points (5MX76)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, Metric, 9 pcs (KTI-38201)
- DEWALT Cordless Tool Combination Kit, 2 Tools (DCK2051D2)
- DEWALT CombInation Kit, 20V (DCK2100P2)
- DEWALT Combo Kit, 20V MAX XR Expansion 3-Kit (DCK300P1)
- DEWALT Combo Kit, 20V MAX Expansion 2-Kit (DCK206P1)
- DEWALT Cordless Combo Kit, 20.0 V, 2 Tools, 3 Batt (DCK2100P2 / DCB606)
- DEWALT Combo Kits (DCKO975M1)
- MAKITA Impact Gold(R) 4 Pc. Detachable Nutsetter (B-61581)
- Dewalt Cordless Tools