Shop All Cordless Combination Kits
Dewalt
Cordless Tool Combination Kit, 4 Tools
Mfr # DCK447P2
Zoro # G710070376
product price: $488.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$488.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 20 V
- Battery Capacity 5.0 AH
- Number of Tools 4
- Series 20V MAX
- Case Included Contractor Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCK447P2
- Zoro # G710070376
- UPC # 885911842211
- Country of Origin Mexico
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20 V |
Battery Capacity | 5.0 AH |
Number of Tools | 4 |
Series | 20V MAX |
Item | Cordless Tool Combination Kit |
Case Included | Contractor Bag |
Included Saws & Grinders | DCS570 |
Cordless Tool Kit Contents | (4) Bare Tools, (2) Batteries, (1) Charger |
Included Fastening Tools | DCF887 |
Number of Batteries Included | 2 |
Description
Cordless Tool Combination Kit, Voltage 20 V, Number of Tools 4, Battery Capacity 5.0 AH, Tool Brand DEWALT(R), Series 20V MAX, Number of Batteries Included 2, Cordless Tool Kit Contents (4) Bare Tools, (2) Batteries, (1) Charger, Included Drills DCD800, Included Fastening Tools DCF887, Included Saws & Grinders DCS570, Other Tools and Accessories DCL040
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 34 mm Size 6 pt Standard Depth, Black Oxide (5DFP0)
- CRESCENT 1-1/4" x 8m/26' Shockforce Nite Eye™ G2 Auto-Lock Tape Measure (L1225ALCMEB-02)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Lngth Drill Cleveland 2075-TA TiAlN HSS-CO 8% RHS/RHC 9/64 (C11400)
- HAIMER Precision Collet, 1/2 in., ER32 (81.320.1/2Z)
- DEWALT Combo Kit, 20V MAX XR Expansion 2-Kit (DCK201P1)
- DEWALT Cordless Combo Kit, 20.0V, 4 Tools (DCK299M2, DCV580, DCG412)
- DEWALT Cordless CombInation Kit, Li-Ion, 20V Max (DCK590L2)
- DEWALT Cordless Tool Combination Kit, 4 Tools (DCK449P2)
- DEWALT Cordless Bandsaw Kit w/Cable Stripper (DCS371P1/DCE151B)
- DEWALT Cordless Combination Kit, 2 Tools, 20V DC (DCK240C2/DCB203)
- MILWAUKEE TOOL Blower Kit and Hedge Trimmer, 18 V (2724-21HD, 2726-20)
- Dewalt Cordless Combination Kits