Shop All Cordless Combination Kits
Dewalt
Cordless Tool Combination Kit, 2 Tools
Mfr # DCK2051D2
Zoro # G710070277
product price: $289.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 V
- Cordless Tools Included Drill Driver, Impact Driver
- Battery Capacity 2.0 AH
- Number of Tools 2
- Includes Drill Driver, Impact Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCK2051D2
- Zoro # G710070277
- UPC # 885911881111
- Country of Origin Mexico
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20 V |
Cordless Tools Included | Drill Driver, Impact Driver |
Battery Capacity | 2.0 AH |
Number of Tools | 2 |
Includes | Drill Driver, Impact Driver |
Series | 20V MAX XR(R) |
Cordless Tool Kit Contents | (2) Bare Tools, (2) Batteries, (1) Charger |
Item | Cordless Tool Combination Kit |
Number of Batteries Included | 2 |
Included Fastening Tools | DCF850 |
Case Included | Contractor Bag |
Description
Cordless Tool Combination Kit, Cordless Tools Included Drill Driver, Impact Driver, Voltage 20 V, Number of Tools 2, Battery Capacity 2.0 AH, Includes Drill Driver, Impact Driver, Tool Brand DEWALT(R), Series 20V MAX XR(R), Number of Batteries Included 2, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger, Included Drills DCD800, Included Fastening Tools DCF850, Included Saws & Grinders Not Applicable, Other Tools and Accessories Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 32mm Hex Metric Socket, 6 Points (53YU43)
- DAVIES Pointed Control Knob, 1/4" Thread Size, 0.62"L, GP Phenolic (2300BT)
- POWERBUILT 5/8" Combination Wrench Polished (644146)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (8038)
- DEWALT Cordless Combination Kit, 20.0V, 2 Tools (DCK299M2/DCB205)
- DEWALT Cordless Combination Kit, 20.0V, Cordless (DCK695P2/DCB205-2)
- DEWALT Combo Kit, 20V MAX XR Expansion 3-Kit (DCK300P1/DCB203)
- DEWALT CombInation Kit, 20V (DCK2100P2)
- DEWALT Cordless Combo Kit, 20.0V, 6 Tools (DCK694P2)
- DEWALT Cordless Combo Kit, 20.0 V, 2 Tools, 3 Batt (DCK280C2/DCB203)
- DEWALT Cordless Combo Kit, 20.0 V, 2 Tools, 3 Batt (DCK2100P2 / DCB606)
- Dewalt Cordless Tools