Shop All Cordless Combination Kits
Dewalt
Cordless Tool Combination Kit, 2 Tools
Mfr # DCK2050M2
Zoro # G110070358
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Cordless Tools Included Hammer Drill, Impact Drill
- Battery Capacity 4.0 AH
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCK2050M2
- Zoro # G110070358
- UPC # 885911881135
- Country of Origin Mexico
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20 V |
Cordless Tools Included | Hammer Drill, Impact Drill |
Battery Capacity | 4.0 AH |
Number of Tools | 2 |
Includes | Hammer Drill, Impact Drill |
Series | 20V MAX XR(R) |
Cordless Tool Kit Contents | (2) Bare Tools, (2) Batteries, (1) Charger |
Item | Cordless Tool Combination Kit |
Case Included | Contractor Bag |
Included Fastening Tools | DCF850 |
Number of Batteries Included | 2 |
Description
Cordless Tool Combination Kit, Cordless Tools Included Hammer Drill, Impact Drill, Voltage 20 V, Number of Tools 2, Battery Capacity 4.0 AH, Includes Hammer Drill, Impact Drill, Tool Brand DEWALT(R), Series 20V MAX XR(R), Number of Batteries Included 2, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger, Included Drills DCD805, Included Fastening Tools DCF850, Included Saws & Grinders Not Applicable, Other Tools and Accessories Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-120 HSS 6 Flute Chatterless Countersink (DEWCHAT1-120)
- WESTWARD Hand File, Single Cut, 8 In., Black Oxide (12F839)
- WIHA Insulated Tweezers, Angled Fine, 6 In (75302)
- PROTO Combination Wrench, SAE, 1-1/16" Head Sz (J1234ASD)
- DEWALT Cordless Combination Kit, 2 Tools, 12V DC (DCK221F2/DCB124)
- DEWALT Cordless CombInation Kit, Li-Ion, 20.0V (DCK521D2)
- DEWALT SHELL 20V MAX BL SCREWGUN & IMPACT KIT (DCK268P2)
- DEWALT Combo Kit, 20V MAX XR Expansion 2-Kit (DCK202P1)
- DEWALT Cordless Combo Kit, 20.0 V, 2 Tools, 3 Batt (DCK2100P2 / DCB606)
- DEWALT Cordless Combination Kit, 20.0V, 3 Tools (DCK299P2/DCV580H/DCG412B)
- BOSCH Cordless Tool Combination Kit, 18V (GSB18V-535CB25 + GOP18V-28N)
- Dewalt Cordless Tools