Shop All Cordless Drills
Dewalt
Cordless Stud and Joist Drill Kit, 60V
Mfr # DCD471X1
Zoro # G8683248
product price: $600.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 60V DC
- Number of Batteries 1
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (1) 3.0 Ah
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCD471X1
- Zoro # G8683248
- UPC # 885911696616
- Country of Origin China
- Category Cordless Drills
Dimensions
Chuck Size | 7/16 in |
Tool Length | 23-7/8 in |
Overall Length | 23 7/8 in |
Description
Drill Kit, Voltage 60V DC, Battery Included, Battery Capacity (1) 3.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 1, FLEXVOLT Series, No Load RPM 0 to 400/0 to 1320, Chuck Size 7/16 in, Max. Power 2600UWO, Max. Torque Not Specified, Battery Included 53JH17, Handle Type Joist and Stud Right Angle, Battery Pack Replacement 53JH17, Tool Length 23-7/8 in, Tool Weight 13.9 lb, Includes Kit Bag, Side Handle
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF3412516)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2232)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 1/8" (KTI-22904)
- MILWAUKEE TOOL 500 MCM Aluminum 6T U Style Die (49-16-U500)
- DEWALT Drill, Cordless, 1320 RPM, 60V DC (DCD470X1/DCB606)
- DEWALT 20V DC Drill, Chuck Size 1/2 in, (1) 4.0 A Battery Included (DCD991B/DCB204)
- DEWALT 3/8 in, 20V DC Cordless Drill, Battery Included (DCD740C1)
- DEWALT Cordless Drill (DCD794B)
- DEWALT Cordless Stud and Joist Drill, 60V (DCD471B)
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included (DCD991P2)
- MAKITA 1/2 in, 18V DC Cordless Drill, Bare Tool (XFD12Z)
- Dewalt Cordless Tools