Shop All Right Angle Drills
Dewalt
Cordless Stud and Joist Drill Kit, 60.0V
Mfr # DCD460B/DCB609
Zoro # G2612939
product price: $565.99
/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Size 1/2 in
- Voltage 60V DC
- No Load RPM 0 to 300/0 to 1250
- Max. Torque Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCD460B/DCB609
- Zoro # G2612939
- UPC # 885911452724
- Country of Origin Multiple
- Category Right Angle Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 16 in |
Overall Height | 6 7/8 in |
Overall Length | 16 in |
Description
Cordless Stud and Joist Drill Kit, Voltage 60V DC, Battery Included, Battery Capacity (1) 9.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 1, FLEXVOLT(TM) Series, No Load RPM 0 to 300/0 to 1250, Chuck Size 1/2 in, Max. Power Not Specified, Max. Torque Not Specified, Battery Included 53JH17, Clutch Style Electronic, Handle Type Joist and Stud Right Angle, Battery Pack Replacement 53JH17, Tool Length 16 in, Tool Weight 12.9 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type U Crimping Die, White, Cable Range: 300 Kcmil (U30RT)
- WALTER Flat Bottom Drill Bit, 12.50 mm Size, 180 Degrees Point Angle, Carbide-Tipped, TiNAl Finish (A7191TFT-12.5)
- WERA Torque Screwdriver, T7, 0.70 ft.-lb. (05027931001)
- GATOR TOOLS Gator Tools 6 ft. Yllw Powder Coated (GF10343)
- DEWALT 26x Auto Level Package (DW096PK)
- DEWALT Cordless Right Angle Drill Kit, 1.5A/hr. (DCD740C1, DCB203)
- DEWALT Cordless Right Angle Drill Kit, 20.0V (DCD740B/DCB203)
- DEWALT Cordless Right Angle Drill Kit, w/Battery (DCD460T1/DCB606)
- BOSCH Cordless Right Angle Drill Kit, 11-1/2" L (PS11-102 + GLI12V-300N)
- MILWAUKEE TOOL M12 LITHIUM-ION ProPEX Expansion Tool Kit (2432-22)
- MAKITA 18V LXT® 3/8" Right Angle Drill (XAD01Z)
- Dewalt Power Drills