Shop All Line Trimmers & Brush Cutters
Dewalt
Cordless String Trimmer, 50In Shaft L
Mfr # DCST922B
Zoro # G1725023
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fuel Type Battery
- Includes Guard, Handle
- Engine Electric
- Cutting Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCST922B
- Zoro # G1725023
- UPC # 885911676533
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Dimensions
Cutting Width | 14 in |
Shaft Length | 38 in |
Line Diameter | 0.08 in |
Tool Height | 38 15/16 in |
Tool Length | 10 in |
Tool Width | 5 1/4 in |
Description
Battery-Powered String Trimmer, Power Source Cordless, Cutting Width 14 in, Cutting Depth Not Applicable, Line Diameter 0.08 in, Line Advance Bump, Shaft Type Straight, Shaft Length 38 in, Attachment System Compatible Not Capable, Sound Level Not Applicable, Battery Platform 20V MAX, Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable, Motor Type Brushed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWALTHLETE Ceramic Hose Weight (NE197951)
- ILC Replacement for Fisher Price Flm96 Dune Racer Extreme RIM (rear) FOR Dune Racer Fln93 (chrome) (FLM96 DUNE RACER EXTREME RIM (REAR) FOR DUNE RACE)
- SWISHER Weldment-Stump Jumper, Painted (4859TK)
- MTD Blade-21.23 2N1 (942-04308A)
- DEWALT String Trimmer, 54" Shaft L, 20V (DCST922B / DCB205)
- DEWALT Lawn Edgers Kt, Blade dia.7.5", 2"Ct Depth (DCED400M1)
- DEWALT 60V MAX* 17 in. Brushless Attachment Capable String Trimmer Kit (DCST972X1)
- DEWALT Cordless String Trimmer Kit, 50In Shaft L (DCST922P1)
- DEWALT Edger Attachment (DWOAS4ED)
- BLACK & DECKER 20V MAX* Lithium EASYFEED(TM) String Trimmer/Edger + 2 Lithium-Ion Batteries (LSTE525)
- Dewalt Line Trimmers & Brush Cutters