Shop All Cordless Nailers & Staplers
Dewalt
Cordless Stapler, Battery Included, 20.0V
Mfr # DCFS950B/DCB205CK
Zoro # G7953883
product price: $897.99
/ea
Free Shipping & Returns
$897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V DC
- Crown 1/2 in
- Leg Length 1-1/2" to 2"
- Fastener Type Fencing Staples
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCFS950B/DCB205CK
- Zoro # G7953883
- UPC # 885911539821
- Country of Origin Multiple
- Category Cordless Nailers & Staplers
Dimensions
Leg Length | 1-1/2" to 2" |
Overall Length | 14 1/4 in |
Overall Height | 17 in |
Overall Width | 4 1/8 in |
Depth Control | Yes |
For Staple Leg Length | 1 1/2 in to 2 in |
For Staple Width | 3/8 in |
Description
Staple Gun, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cordless, Brushless Motor Yes, Voltage 20V DC, Firing Mode Combination, Depth Control Yes, For Staple Gauge 9 ga, For Staple Leg Length 1 1/2 in to 2 in, For Staple Type Fencing, For Staple Width 3/8 in, Staple Capacity 35, Clinch Direction None, Number of Batteries Included 1, Battery Capacity (1) 5.0 Ah, Battery Model No. Mfr No. DCB205, Battery Series 20V Max XR, Charger Included Yes, Charger Model Mfr. No. DCB115
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER ErgoTec Ninja Blade Holder 6 Inch (18098)
- KLEIN TOOLS KTO Resurgence Knife, Tanto Blade, Moss Green Handle (OGK001GNT)
- MILWAUKEE TOOL 5 3/8 in Metal & Stainless Cutting Circular Saw Blade (25/32 in Arbor) (48-40-4070)
- MITUTOYO Absolute Digital Scale Unit, 4 In/100mm (572-210-30)
- DEWALT Cordless Nailer Kit, 15-1/4" L, 4" W (DCN890P2)
- DEWALT 20V MAX* 1in Magazine Cordless Concrete Nailer Kit, (DEW DCN891P2)
- DEWALT 20V MAX* 21 degree PLASTIC COLLATED CORDLESS FRAMING NAILER KIT (DCN21PLM1)
- DEWALT 20V MAX* XR(R) 16 GA Angled Finish Nailer - Kit (DCN660D1)
- DEWALT 20V MAX* XR(R) 18 GA Cordless Narrow Crown Stapler Kit (DCN681D1)
- DEWALT 20V MAX* XR(R) 15 GA Cordless Angled Finish Nailer Kit (DCN650D1)
- DEWALT 20V MAX* Cordless 30 degree Paper Collated Framing Nailer Kit (DCN692M1)
- Dewalt Cordless Tools