Shop All Spot Lights
Dewalt
Cordless Spotlight, 1000/90 lm, LED
Mfr # DCL043/DCB203
Zoro # G2610513
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Switch Type Push Button
- Number of Batteries 1
- Tool Weight 1.4 lb
- Focus Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCL043/DCB203
- Zoro # G2610513
- Country of Origin China
- Category Spot Lights
Dimensions
Tool Length | 11 1/8 in |
Description
Cordless Flashlight, Product Type Flashlight, Battery Platform 20V MAX, Brightness Level 500 lm, 1,500 lm, Light Output Mode High / Low, Mount Type Hang Hook, Maximum Head Rotation Angle 90 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Run Time 13.5 hr, Voltage 20 V, Battery Included / Bare Tool Battery Included, Beam Distance 1,524 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC RECESSED DOWNLT 925L 6PK (LEDR56B927CAMP6)
- LUMAPRO LUMAPRO LED Red, Black Corded Hand Lamp (22FH96)
- ILC Replacement for Damar F14t5/830/eco 24 Inch NOM Length replacement light bulb lamp (F14T5/830/ECO 24 INCH NOM LENGTH DAMAR)
- DABMAR LIGHTING Spotlight, 23, B, Fiberglass, Hood (FG23-B)
- DEWALT Cordless Flashlight, LED (DCL040/DCB203)
- J.W. SPEAKER Work Light Bar, Flood Beam Pattern, LED (783XD)
- STREAMLIGHT General Purpose Spotlight, LED, Yellow (44910)
- BAYCO Recharge Led Scene Light Kit (NSR-1514C)
- RAILHEAD GEAR Safety Light, Red, LED, 2 D Batteries (M8-LED R)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC, Depth: 4 in (M490-LED DCA)
- STREAMLIGHT Hands Free Light, Industrial, LED, 175lm (90541)
- Dewalt Spot Lights