Shop All Specialty Sanders
Dewalt
Cordless Sheet Sander w/ BONUS BATTERY
Mfr # DCW200B/DCBP520
Zoro # G110534744
Free Shipping & Returns
Not eligible for select promotions
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cordless Tools Included Sander
- Voltage 20 V
- Battery Capacity 5.0 Ah
- Number of Tools 1
- Includes Sander, Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCW200B/DCBP520
- Zoro # G110534744
- Country of Origin Multiple
- Category Specialty Sanders
Dimensions
Sheet Size | 4 1/2 in x 5 1/2 in |
Orbit Size | 1/4 in |
Description
Cordless Sheet Sander w/ BONUS BATTERY, Power Source Cordless, Product Type Sheet Sander, Abrasive Shape Square, Sheet Size 4 1/2 in x 5 1/2 in, Abrasive Mount Type Clamp, Speed Settings Variable, Battery Platform 20V MAX, Bare Tool/Battery Included Battery Included, Number of Batteries Included 1, Battery Capacity (1) 5.0 Ah, Dust Collection Port Type Proprietary, Orbit Size 1/4 in, Grip Type Palm, Voltage 20 V, Battery Model Number DCBP520, Charger Model Number DCB112
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (221M)
- TRUE TEMPER Digging Bars, Digging Bar, 72-1/2 In. L (1160300)
- STANLEY Heavy Duty Manual Wire and Cable Staple Gun, Staple Capacity 84 (CT10X)
- WESTWARD 1/4 in Drive, 12mm Triple Square Metric Socket, 12 Points (53YR62)
- DEWALT Cordless Band file w/Batt, 20V, 18 in, 5 lb (DCM200E1)
- DEWALT Cordless Band file, 20V, 18 in, 3 lb (DCM200B)
- HARDIN Triad Planetary Polisher Base with HD-5 Wet Variable Speed Polisher (BRTRH3BSET) (TRH3-K)
- JET Drum Sander, 1-3/4 HP, Corded, 115V (JWDS-1836)
- WILTON Dual Drum Sander 7.5HP 1PH 230V, 2 Speed (1791320)
- UNIVERSAL TOOL Recoilless Reciprocating File (UT9940)
- BN PRODUCTS USA Corded Drywall Sander, 6 A, Motor 2700 RPM (BNR1841)
- Dewalt Specialty Sanders