Shop All Electric Sanders
Dewalt
Cordless Sheet Sander, 14000 RPM, H
Mfr # DCW200D1 / DCB203
Zoro # G2779634
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Size 1/4 in
- No Load RPM 8,000/14,000
- Corded/Cordless Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCW200D1 / DCB203
- Zoro # G2779634
- Country of Origin Multiple
- Category Electric Sanders
Dimensions
Size | 1/4 in |
Tool Length | 6 in |
Sheet Size | 4 1/2 in x 5 1/2 in |
Description
Cordless Sheet Sander, Power Source Cordless, Product Type Sheet Sander, Abrasive Shape Square, Sheet Size 4 1/2 in x 5 1/2 in, Abrasive Mount Type Clamp, Speed Settings Variable, Battery Platform 20V MAX, Bare Tool/Battery Included Battery Included, Number of Batteries Included 2, Battery Capacity (2) 2.0 Ah, Number of Vacuum Holes 8, Grip Type Palm, Voltage 20 V, Battery Model Number DCB203, Cordless Tool Kit Contents (2) Batteries, (1) Bare Tool, Charger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLINS AXE 6 lb Single Bit Splitting Maul 34 in. Wood Handle (TJ-6AH-C/32420)
- DRILLCO 30mm x 3.5, Metric Taper Tap (28E300AT)
- OSG Spiral Point Tap Plug, 3 Flutes (1101700808)
- WILTON C-Clamp Set, 8", Iron, Light Duty (11115)
- DEWALT Cordless Sander, 8 4/5 in, 2.6 lb (DCW210B/DCB203)
- DEWALT Random Orbit Sander, 5 in disc, Single Speed, 120V (DWE6421)
- DEWALT Dual Action Sander (DWMT70780)
- DEWALT Cordless Orbital Sander, 1,200 OPM, 2.0 Ah (DCW210D1)
- DEWALT 1/4 Sheet Palm Grip Sander Kit (DWE6411K)
- DEWALT 20V MAX* XR(R) Brushless Cordless 1/4 Sheet Variable Speed Sander (Tool Only) (DCW200B)
- BOSCH Corded Sander, 5" Disc, Random Orbital (ROS20VSC)
- Dewalt Electric Sanders