Shop All Electric Shears
Dewalt
Cordless Shears, 18 ga., 20V, Bare Tool
Mfr # DCS496B/DCB205CK
Zoro # G201866402
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V DC
- Steel Capacity 18 Ga
- Stainless Steel Capacity 18 Ga
- Speed Range 0 to 2450 stroke/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS496B/DCB205CK
- Zoro # G201866402
- Country of Origin Multiple
- Category Electric Shears
Dimensions
Min. Radius | 1" |
Tool Length | 15" |
Minimum Cutting Radius | 1 in |
Description
Cordless Shears, Primary Material Application Mild Steel; Steel, Voltage 20V DC, Shear Style Single Cut, Capacity Stainless Steel 18 ga, Capacity Steel 18 ga, Minimum Cutting Radius 1 in, Brushless Motor No, Cordless Tool Kit Contents Soft Bag, Battery Capacity 5 Ah, Maximum Strokes per Minute 2,450 stroke/min, Minimum Strokes per Minute 0 stroke/min, Battery Model No. DCB205, Battery Series 20V MAX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 36mm x 4.0, Metric Taper Tap (28E360AT)
- STARRETT Thickness Gage, 0.005 In, 1/2 x 12 In (667-5)
- PRO-GRADE TOOLS Socket, Rail 3/8"Dr. (11918)
- VERMONT GAGE Taperlock Thread Plug Gage, #1-72 Size (301103510)
- DEWALT Shear, 20V DC, Double Cut, 2,300 spm (DCS491B/DCB204)
- DEWALT Fiber Cement Shear Tool, Battery (DCS498B/DCB204)
- DEWALT 16-57/64In L Fiber Cement Shear Tool (DCS498B)
- DEWALT 18V Off-Set Metal Shear (DC495B)
- DEWALT 18 Gauge Swivel Head Shear (DW890)
- DEWALT Cordless Shear Kit, 18 ga., 20V (DCS491M2/DCL043)
- MAKITA 16 Gauge Nibbler (JN1601)
- Dewalt Power Shears