Shop All Electric Shears
Dewalt
Cordless Shear Kit, 18 ga., 20V
Mfr # DCS491M2/DCL043
Zoro # G701209501
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V DC
- Steel Capacity 18 ga
- Stainless Steel Capacity 18 ga
- Speed Range 0 to 2,450 SPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS491M2/DCL043
- Zoro # G701209501
- Country of Origin Multiple
- Category Electric Shears
Dimensions
Min. Radius | 5 1/2 in |
Overall Length | 15 1/2 in |
Tool Length | 15 in |
Minimum Cutting Radius | 4 1/2 in |
Description
Shear Kit, Primary Material Application Mild Steel; Stainless Steel, Voltage 20V DC, Shear Style Double Cut, Capacity Stainless Steel 20 ga, Capacity Steel 18 ga, Minimum Cutting Radius 4 1/2 in, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, (1) Spotlight, Battery Capacity (2) 4 Ah, Maximum Strokes per Minute 2,450 stroke/min, Minimum Strokes per Minute 0 stroke/min, Battery Model No. DCB204, Battery Series 20V MAX XR, Number of Batteries Included 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Knipex KNT-13718 Forged Wire Strippers (KNT-13718)
- CRESCENT H.K. PORTER 3/4" (#6) Indexing Rebar Bender (RB6)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 27/64 (55259)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPTF (C64061)
- DEWALT Cordless Shear Kit, 20.0V, Voltage: 20.0 (DCS491M2/ DCB240)
- DEWALT 16-57/64In L Fiber Cement Shear Tool (DCS498B)
- DEWALT Shear, 20V DC, Double Cut, 2,300 spm (DCS491B/DCB204)
- DEWALT 18V Off-Set Metal Shear (DC495B)
- DEWALT Shear, 20V DC, 2,450 spm, Battery (DCS496B/DCB204)
- DEWALT 18 Gauge Swivel Head Shear (DW890)
- MAKITA 16 Gauge Nibbler (JN1601)
- Dewalt Electric Shears