Shop All Electric Shears
Dewalt
Cordless Shear Kit, 14 ga., 20V
Mfr # DCS494M2/DCL043
Zoro # G801209524
product price: $667.99
/ea
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20.0 V
- Steel Capacity 14 ga
- Stainless Steel Capacity 14 ga
- Speed Range 0 to 2450 spm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS494M2/DCL043
- Zoro # G801209524
- Country of Origin Multiple
- Category Electric Shears
Dimensions
Min. Radius | 5 1/2 in |
Tool Length | 15 in |
Overall Length | 15 1/2 in |
Minimum Cutting Radius | 5 in |
Description
Shear Kit, Primary Material Application Mild Steel; Stainless Steel, Voltage 20V DC, Shear Style Double Cut, Capacity Stainless Steel 16 ga, Capacity Steel 14 ga, Minimum Cutting Radius 5 in, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, (1) Spotlight, Battery Capacity (2) 4 Ah, Maximum Strokes per Minute 2,450 stroke/min, Minimum Strokes per Minute 0 stroke/min, Battery Model No. 21RV47, Battery Series 20V MAX, Number of Batteries Included 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Axial Joint Similar To DIN 71802 M05 Steel (K0715.08)
- BOSCH Jigsaw Blade, Bimetal, 3 In. L, PK5 (T118BF)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 14 TPI, 0.035" Thick, Carbon Steel (ZHBGR14-11')
- PROTO 3/8" Drive Socket Set SAE 10 Pieces 5/16 in to 7/8 in , Full Polish (J52122)
- DEWALT 18 Gauge Swivel Head Shear (DW890)
- DEWALT Shear, 20V DC, 2,450 spm, Battery (DCS496B/DCB204)
- DEWALT Shear, 20V DC, Double Cut, 2,300 spm (DCS491B/DCB204)
- DEWALT 16-57/64In L Fiber Cement Shear Tool (DCS498B)
- DEWALT Cordless Shear Kit, 18 ga., 20V (DCS491M2/DCL043)
- DEWALT Fiber Cement Shear Tool, Battery (DCS498B/DCB204)
- MAKITA Fiber Cement Shear (JS8000)
- Dewalt Electric Shears