Shop All Cordless Screwdrivers
This Product is Discontinued
Dewalt
Cordless Screwgun, 20V, 8-3/4 in, w/Battery (Discontinued)
Mfr # DCF620D2 / DCB203
Zoro # G2576100
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V
- Battery Included / Bare Tool Battery Included
- Corded/Banded Cordless
- Battery Included Mfr. No. DCB203
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCF620D2 / DCB203
- Zoro # G2576100
- UPC # 885911344111
- Country of Origin China
- Category Cordless Screwdrivers
Dimensions
Tool Length | 8-3/4 in |
Chuck Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20V |
Battery Included / Bare Tool | Battery Included |
Corded/Banded | Cordless |
Battery Included | Mfr. No. DCB203 |
Battery Pack Replacement | (3) Mfr. No. DCB203 |
Battery Capacity | 2.0 Ah |
Includes | Mfr. No. DCB112 Multi-Voltage Charger, Bag |
Clutch Style | Depth |
Brushless Motor | Yes |
Corded/Cordless | Cordless |
No Load RPM | 0 to 4000 |
Cordless Tool Battery Type | Li-Ion |
Tool Weight | 3.3 lb |
Features | Trigger Lock-On |
Handle Type | Pistol Grip |
Item | Cordless Screwgun |
Description
Cordless Screwgun, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 20V, No Load RPM 0 to 4000, Clutch Style Depth, Cordless, Brushless Motor Yes, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Capacity 2.0 Ah, Battery Included Mfr. No. DCB203, Battery Pack Replacement (3) Mfr. No. DCB203, Features Trigger Lock-On, Tool Length 8-3/4 in, Tool Weight 3.3 lb, Includes Mfr. No. DCB112 Multi-Voltage Charger, Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.