Shop All Cordless Screwdrivers
Dewalt
Cordless Screwdriver Kit, 1/4" Hex Chuck
Mfr # DCF630E1
Zoro # G307386019
product price: $304.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20V
- Chuck Size 1/4 in Hex
- Battery Capacity 1.7 Ah
- Series Shell
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCF630E1
- Zoro # G307386019
- UPC # 885911807555
- Country of Origin Mexico
- Category Cordless Screwdrivers
Dimensions
Chuck Size | 1/4 in Hex |
Drive Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20V |
Battery Capacity | 1.7 Ah |
Series | Shell |
Brushless Motor | Yes |
Item | Cordless Screwdriver Kit |
Handle Type | Pistol |
Battery Series | 20V MAX |
Free Speed | 4,850 RPM |
Cordless Tool Kit Contents | Bare Tool; Battery; Charger |
Battery Model No. | DCBP034 |
Screwdriver Type | Screw Gun |
Description
Cordless Screwdriver Kit, Chuck Size 1/4 in Hex, Voltage 20V, Max. Torque Not Applicable, Series Shell, Brushless Motor Yes, Battery Capacity 1.7 Ah
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Grinder Guard, 4 1/2" Max. Wheel Diameter (18CG-45ESR)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 13390 (13390)
- TEKTON 1/2" Drive TR Torx Bit & External Star Socket Set, Torx(R), 30 pcs (SKT25402)
- CUSTOM ACCESSORIES STRAP WRENCH SET, 2PK (19425)
- DEWALT Cordless Screwdrivers, 1/4" Hex Chuck (DCF630B)
- DEWALT Screwdriver Kit, Cordless, 12V DC, 1100 RPM (DCF601F2/DCB124)
- DEWALT Cordless Screwdriver Kit, 1/4In Chuck, 12V, Voltage: 12.0 V (DCF601F2)
- DEWALT Screwdriver, Cordless, 12V DC, 1100 RPM (DCF601B)
- DEWALT Cordless Screwdriver Kit, 1/4 in Hex Drive, 430 RPM Free Speed, (2) 1 Ah, 8V DC, Pivot, 8V Max (DCF680N2)
- DEWALT Cordless Screw Gun Kit, 1/4In Chuck Sz, 20V (DCF620CM2)
- WORX NITRO 20V Brushless Switchdriver 2.0 2-IN-1 Cordless Drill & Driver with Battery & Charger (WX177L)
- Dewalt Cordless Screwdrivers