Shop All Cordless Screwdrivers
Dewalt
Cordless Screwdriver, BONUS Battery
Mfr # DCF630B
Zoro # G608789601
original price:
$554.32
34% off
new price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V
- Chuck Size 1/4 in
- Battery Capacity 1.7 Ah
- Includes Tool, (1) Battery, (1) Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCF630B
- Zoro # G608789601
- Country of Origin Multiple
- Category Cordless Screwdrivers
Dimensions
Chuck Size | 1/4 in |
Drive Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20V |
Battery Capacity | 1.7 Ah |
Includes | Tool, (1) Battery, (1) Charger |
Brushless Motor | Yes |
Wireless Tracking System | No |
Charger | DCB112 |
Handle Material | Plastic |
Battery Model No. | DCBP034 |
Item | Cordless Screwdriver,Bonus Battery |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery, (1) Charger |
Hex Bit | 1/4" |
Number of Batteries Included | 1 |
Variable Speed | Yes |
Built-In Light | Yes |
Battery Series | POWERSTACK(TM) |
Handle Type | Pistol Grip |
Housing Material | Plastic |
Power Source | Cordless |
Charger Included | Yes |
Wireless Tool Tracking | No |
Free Speed | 4,850 RPM |
Description
Cordless Screwdriver,Bonus Battery, Chuck Size 1/4 in, Voltage 20V, Max. Torque Not Applicable, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 1.7 Ah, Includes Tool, (1) Battery, (1) Charger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Ideal Industries 131-34-003 Large Safe-T-Grip Fuse Puller (131-34-003)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XXRI-5PK)
- WOODOWL Standard Ship Auger 7.5" x 1-1/8" (02715)
- IRWIN Socket Adapter, 1/2 In Sq To 3/8 In Sq (1877498)
- DEWALT Screwdriver Kit, Cordless, 12V DC, 1100 RPM (DCF601F2/DCB124)
- DEWALT Screwdriver, Cordless, 12V DC, 1100 RPM (DCF601B)
- DEWALT Cordless Screwdrivers, 1/4" Hex Chuck (DCF630B)
- DEWALT 20V MAX* XR Versa-ClutchTM Adjustable Torque Screwgun (Bare) (DCF622B)
- DEWALT Cordless Screwdriver Kit, 12-1/2In (DCF680N1)
- DEWALT Cordless Screwdriver Kit, 1/4 in Hex Drive, 430 RPM Free Speed, (2) 1 Ah, 8V DC, Pivot, 8V Max (DCF680N2)
- MILWAUKEE TOOL M12 FUEL 1/4" Hex 2-Speed Screwdriver (2402-20)
- Dewalt Cordless Tools