Shop All Electric Sanders
Dewalt
Cordless Sander, 8 4/5 in, 2.6 lb
Mfr # DCW210B/DCB203
Zoro # G405948133
original price:
$304.99
5% off
new price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Size 5 in
- Max. Wheel Dia. 5 in
- No Load RPM 000, 8000/12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCW210B/DCB203
- Zoro # G405948133
- Country of Origin Multiple
- Category Electric Sanders
Dimensions
Size | 5 in |
Max. Wheel Dia. | 5 in |
Tool Length | 8 3/4 in |
Orbit Dia. | 3/32 in |
Spindle Thread Size | Not Specified |
Orbit Size | 3/32 in |
Tool Width | 6 3/8 in |
Tool Height | 5 3/4 in |
Maximum Disc Diameter | 5 in |
Description
Cordless Sander, Product Type Disc Sander, Disc Motion Random Orbital, Power Source Cordless, Maximum Disc Diameter 5 in, Abrasive Mount Type Hook and Loop, Grip Type Palm, Orbit Size 3/32 in, Maximum Disc Speed 12,000 OPM, Voltage 20 V, Bare Tool/Battery Included Battery Included, Battery Platform 20V MAX, Number of Batteries Included 1, Battery Capacity 2.0 Ah, Dust Collection Type Included Dust Bag, Battery Model Number 21RV46, Tool Series XR, Cordless Tool Kit Contents Bare Tool, Battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.1A21X40)
- WALTER Walter Titex - Micro drill (A3143-0.25)
- TEKTON 1/2 Inch Drive x 1-1/4 Inch 6-Point Socket (SHD22032)
- KESON Marking Chalk, Waterproof, Black, 5 lb. (PM105BLACK)
- DEWALT 5 in. Single Speed Random Orbit Sander Kit - H&L Pad (DWE6421K)
- DEWALT 1/4 Sheet Palm Grip Sander (DWE6411)
- DEWALT Cordless Sander, 20.0V, 5" Size, Battery (DCW210B/DCB204)
- DEWALT 5 in. Variable Speed Random Orbit Sander Kit - H&L Pad (DWE6423K)
- DEWALT Cordless Sander, 7 7/64 in, 3.5lb (DCW210P1/DCB205)
- DEWALT Random Orbit Sander, 5 in disc, Single Speed, 120V (DWE6421)
- DAYTON Belt/Disc Sander, 9 In., 1 HP, 120 V (49G990)
- Dewalt Electric Sanders