Shop All Cordless Hammer Drills
Dewalt
Cordless Rotary Hammer w/ Bonus Grinder
Mfr # DCH775X2/DCG440B
Zoro # G706905514
Free Shipping & Returns
$1,641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 60 V
- Battery Capacity 9.0 Ah
- Brushless Motor Yes
- Blows per Minute 1,105 bpm to 2,210 bpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCH775X2/DCG440B
- Zoro # G706905514
- Country of Origin China
- Category Cordless Hammer Drills
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 60 V |
Battery Capacity | 9.0 Ah |
Brushless Motor | Yes |
Blows per Minute | 1,105 bpm to 2,210 bpm |
Impact Energy | 14.3 ft-lb |
Core Bit Capacity | 2 in |
Item | Rotary Hammer |
Solid Bit Optimal Drilling Range in Concrete | 7/8 in to 1 7/8 in |
Cordless Tool Kit Contents | (2) Bare Tool, (1) Charger, (2) Batteries |
Anti-Kickback Clutch | Yes |
Core Bit Capacity in Concrete | 2 in |
Modes of Operation | Hammer and Rotate |
Chuck Style | SDS-Max |
Description
Rotary Hammer, Voltage 60 V, Chuck Style SDS-Max, Solid Bit Optimal Drilling Range in Concrete 7/8 in to 1 7/8 in, Core Bit Capacity in Concrete 2 in, Blows per Minute 1,105 bpm to 2,210 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Brushless Motor Yes, Cordless Tool Kit Contents (2) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 9.0 Ah, Core Bit Capacity 2 in, Impact Energy 14.3 ft-lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Squeezer Die, 1/4 Dia, 1/4, Tubular Roll (SQ-5-29)
- KO-KEN Socket set 10-27mm 6 Point 300mm Thin walled 10 pieces 1/2 Sq. Drive (RS14301X/10)
- WILLIAMS Williams Impact Adaptor, 1" D, 1FX1-1/2M (7-8)
- WILLIAMS Socket Bit, 3/4 Inch Dr, 1 1/8 Inch Size, Hex, SAE (JHW38236)
- DEWALT Cordless Hammerdrill, 12.0V, Chuck 3/8 (DCD706F2)
- DEWALT Cordless Hammer Drill (DCD778E1)
- DEWALT 20V MAX* 1 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer (Tool Only) (DCH273B)
- DEWALT 20.0 V Hammer Drill, Battery Included, 1/2 in Chuck (DCD797D2)
- DEWALT Cordless Hammer Drill, 20V DC, 1/2" Chuck (DCD805B)
- DEWALT 20V MAX* 1 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer Kit (DCH273P2)
- MAKITA 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (XPH12Z)
- Dewalt Cordless Hammer Drills