Shop All Rotary Hammers
Dewalt
Cordless Rotary Hammer Kit, SDS Max Chuck
Mfr # DCH481X2/DCB609
Zoro # G1700633
product price: $1,148.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type SDS Max
- Voltage 60 V
- No Load RPM 0 to 540
- Cordless Tool Battery Type Li-Ion
- Blows per Minute 0 to 3,150 bpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCH481X2/DCB609
- Zoro # G1700633
- Country of Origin Multiple
- Category Rotary Hammers
Dimensions
Tool Length | 19 3/4 in |
Description
Cordless Rotary Hammer Kit, Voltage 60 V, Chuck Style SDS-Max, Solid Bit Optimal Drilling Range in Concrete 1/2 in to 1 1/8 in, Blows per Minute 0 to 3,150 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (3) Batteries, Battery Capacity 9.0 Ah, Core Bit Capacity 4 in, Impact Energy 4.5 ft-lb, Auxiliary Handle Positions Continuous, Battery Model Number DCB609, Battery Series Flexvolt, Charger Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Ball End Hex Key Wrench, .050" (BND15702)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1108-300)
- RUKO 3-3/4" Bi-Metal HSSE-Co8 Hole Saw (126095)
- KEO Slotting Saw, 5/32" Cutter Thickness (MS4721-4X5/32X1-32T 105-07600)
- DEWALT Cordless Rotary Hammer Kit, 20V (DCH263R2/DWH205DH)
- DEWALT 20V MAX* XR(R) Brushless 1-1/8 in. SDS Plus D-Handle Rotary Hammer Kit (DCH263R2DH)
- DEWALT Rotary Hammer, SDS Max Chuck, 10.5 Amps (D25481K)
- DEWALT 1-7/8" SDS MAX Rotary Hammer (D25733K)
- DEWALT Cordless Rotary Hammer Kit, 20.0V (DCH133M2/D25301D)
- DEWALT Cordless Rotary Hammer Kit, 60V (DCH614X2/DCB606)
- BOSCH Cordless Rotary Hammer (GBH18V-26DK25)
- Dewalt Rotary and Demolition Hammers