Shop All Rotary Hammers
Dewalt
Cordless Rotary Hammer Kit, L-Handle, 20V
Mfr # DCH293B / DCB205CK
Zoro # G2614138
product price: $677.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$677.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chuck Type SDS Plus
- Voltage 20 V
- No Load RPM 0 to 1000
- Blows per Minute 0 bpm to 4,480 bpm
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCH293B / DCB205CK
- Zoro # G2614138
- Country of Origin Multiple
- Category Rotary Hammers
Dimensions
Tool Length | 13 13/16 in |
Description
Cordless Rotary Hammer Kit, Voltage 20 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 5/8 in to 7/8 in, Core Bit Capacity in Concrete 1/2 in, Blows per Minute 0 bpm to 4,480 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity 5.0 Ah, Core Bit Capacity 2 1/2 in, Impact Energy 2.6 ft-lb, Auxiliary Handle Positions Continuous, Battery Model Number DCB205CK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Wobble Socket Extension, 3", 3/8"Dr (KTI-22043)
- WRIGHT TOOL Attachment 3/8" Drive Wobble Extension 1 (3411)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-C (45773)
- ELESA Zinc-plated steel threaded stud, with cap, VCT.40 p-5/16-18x3/4-C3 (VCT-p (inch sizes))
- DEWALT Sds Plus Hmr 1", w/ Bonus Battery (DCH133B/DCBP520)
- DEWALT Cordless Rotary Hammer Kit, 1,100 bpm (DCH172D2)
- DEWALT 20V MAX* XR(R) Brushless 1-1/8 in. SDS Plus D-Handle Rotary Hammer Kit (DCH263R2DH)
- DEWALT 60V MAX* 1-1/4 In. Brushless Cordless SDS PLUS Rotary Hammer Kit (DCH416X2)
- DEWALT Cordless Rotary Hammer Kit, 60VDC, 20 lb (DCH735X2)
- DEWALT Cordless Rotary Hammer Drill Kit, 6.8 lb. (DCH273B/DCB204)
- BOSCH 2" Keyless Rotary Hammer, 120V (RH1255VC)
- Dewalt Rotary Hammers