Shop All Cordless Hammer Drills
Dewalt
Cordless Rotary Hammer Kit, Bonus Grinder
Mfr # DCH735X2/DCG440B
Zoro # G406905500
product price: $1,532.99
/ea
Free Shipping & Returns
$1,532.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 60 V
- Battery Capacity 9.0 Ah
- Brushless Motor Yes
- Blows per Minute 1,350 bpm to 2,705 bpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCH735X2/DCG440B
- Zoro # G406905500
- Country of Origin China
- Category Cordless Hammer Drills
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 60 V |
Battery Capacity | 9.0 Ah |
Brushless Motor | Yes |
Blows per Minute | 1,350 bpm to 2,705 bpm |
Item | Rotary Hammer |
Core Bit Capacity | 2 in |
Impact Energy | 9.8 ft-lb |
Handle Type | D-Handle |
Modes of Operation | Hammer and Rotate |
Solid Bit Optimal Drilling Range in Concrete | 3/4 in to 1 3/4 in |
Core Bit Capacity in Concrete | 2 in |
Anti-Kickback Clutch | Yes |
Cordless Tool Kit Contents | (2) Bare Tool, (1) Charger, (2) Batteries |
Chuck Style | SDS-Max |
Description
Rotary Hammer, Voltage 60 V, Chuck Style SDS-Max, Solid Bit Optimal Drilling Range in Concrete 3/4 in to 1 3/4 in, Core Bit Capacity in Concrete 2 in, Blows per Minute 1,350 bpm to 2,705 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Brushless Motor Yes, Cordless Tool Kit Contents (2) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 9.0 Ah, Core Bit Capacity 2 in, Impact Energy 9.8 ft-lb, Handle Type D-Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Wrench, 48 tons, 30-250 ft.-lb., 1/2" Dr (20250)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 3/8-24 UNF (403157)
- TRUPER 3Lb Cross Peen Hammer (CRP3HC)
- PROTO 3/4 in Drive, 19mm Triple Square Metric Socket, 12 Points (J5519M)
- DEWALT 20V MAX* 1 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer Kit (DCH273P2)
- DEWALT Cordless Hammerdrill, 12.0V, Chuck 3/8In, Voltage: 12.0 V (DCD706B)
- DEWALT Cordless Hammerdrills, 20V DC, 2.0 Ah Batt (DCD799D1)
- DEWALT Hammer Drill, 20V, 2 Ah, 9 5/8 in H, 2.49 lb (DCD798D1)
- DEWALT 20V Hammer Drill, Battery Included, 1/2 in Chuck (DCD996P2 / DCB205)
- DEWALT 20.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (DCD797B)
- MAKITA 1" SDS-PLUS AVT® D-Handle Rotary Hammer (HR2641)
- Dewalt Cordless Tools