Shop All Rotary Hammers
Dewalt
Cordless Rotary Hammer Kit, 60VDC, 20 lb
Mfr # DCH735X2
Zoro # G103044588
product price: $1,190.99
/ea
Free Shipping & Returns
$1,190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Type SDS Max
- Voltage 60 V
- No Load RPM 177 to 355 RPM
- Blows per Minute 1,350 bpm to 2,705 bpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCH735X2
- Zoro # G103044588
- UPC # 885911754460
- Country of Origin China
- Category Rotary Hammers
Dimensions
Tool Length | 23 1/2 in |
Overall Height | 11 in |
Overall Width | 7 1/2 in |
Description
Cordless Rotary Hammer Kit, Voltage 60 V, Chuck Style SDS-Max, Solid Bit Optimal Drilling Range in Concrete 3/4 in to 1 3/4 in, Core Bit Capacity in Concrete 2 in, Blows per Minute 1,350 bpm to 2,705 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity 9.0 Ah, Core Bit Capacity 1 3/4 in, Impact Energy 9.8 ft-lb, Auxiliary Handle Positions Continuous
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #7 Regular HSS Combined Drill Bit and Countersink (DEWCCD7)
- DRILL AMERICA 2-1/4"-12 Carbon Steel Hex Die (DWTSH2-1/4-12)
- GERBER Fixed Blade Knife, 11 in Overall L (31-003053)
- BIG HORN T-Bolt - 1/4-20 x 1 3/4, PK 5 (19762-5PK)
- DEWALT 1-1/8 in. SDS Plus Rotary Hammer Kit (D25333K)
- DEWALT Cordless Rotary Hammer, 2,210 bpm, 60V DC (DCH775X2)
- DEWALT Cordless Rotary Hammer Kit, 1,100 bpm (DCH172D2)
- DEWALT Cordless Rotary Hammer, 20.0V, 1", Battery (DCH133B/DCB204)
- DEWALT Cordless Rotary Hammer Kit, 20.0V, Tool Weight: 8.2 lb (DCH293R2/DWH304DH)
- DEWALT Cordless Rotary Hammer Kit, 20.0V (DCH133M2/D25301D)
- MAKITA Hammer Grease, 1 oz. (A-90582)
- Dewalt Rotary and Demolition Hammers