Shop All Rotary Hammers
Dewalt
Cordless Rotary Hammer Kit, 60V
Mfr # DCH614X2/DCS573B
Zoro # G001109372
product price: $1,382.99
/ea
Free Shipping & Returns
$1,382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Type SDS-Max
- Voltage 20 V, 60 V
- No Load RPM 0 to 380
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCH614X2/DCS573B
- Zoro # G001109372
- Country of Origin China
- Category Rotary Hammers
Dimensions
Tool Length | 20 11/16 in |
Circular Saw - Blade Dia. | 7 1/4 in |
Rotary Hammer - Bit Size | 1 3/4 in |
Overall Height | 9 7/8 in |
Description
Cordless Combination Kit, Voltage 20 V, 60 V, Chuck Style SDS-Max, Solid Bit Optimal Drilling Range in Concrete 5/8 in to 1 1/4 in, Blows per Minute 1,450 to 2,900 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Charger, (2) Bare Tools, (2) Batteries, Battery Capacity 9.0 Ah, Core Bit Capacity 4 in, Impact Energy 7.7 ft-lb, Auxiliary Handle Positions Continuous, Battery Model Number DCB609, Battery Series Flexvolt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 13-459 Stucco Spray Gun Nozzle Set Of 4 12Mm (13-459)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 5/8 in Max. Wheel Thickness, 36 Grinding Wheel Grit (16W005)
- DEWALT Ratchet, Cordless, 2.4 lb, 20V DC, 250 RPM (DCF512B)
- SUPER TOOL Chucking Reamer, 0.7530 In., 6 Fl, Carb Tip (56557530)
- DEWALT 20V MAX* XR(R) Brushless 1-1/8 in. SDS Plus D-Handle Rotary Hammer Kit (DCH263R2DH)
- DEWALT 20V MAX* 1-1/8 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer Kit (DCH293R2)
- DEWALT Cordless Rotary Hammer, 3/8 in, 12V DC (DCH072B)
- DEWALT Cordless Rotary Hammer Kit, 60V (DCH614X2/DCB606)
- DEWALT Cordless Rotary Hammer Drill, w/Battery (DCH273P2 / DCB205)
- DEWALT Cordless Rotary Hammer Kit, 20.0V (DCH133M2/D25301D)
- DEWALT 1-1/8 in. SDS Plus Rotary Hammer Kit (D25333K)
- Dewalt Rotary Hammers