Shop All Rotary Hammers
Dewalt
Cordless Rotary Hammer Kit, 60V
Mfr # DCH614X2/DCD999B
Zoro # G501109346
product price: $1,358.99
/ea
Free Shipping & Returns
$1,358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Type SDS-Max
- Voltage 20 V, 60 V
- No Load RPM 0 to 380
- Blows per Minute 1450 to 2900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCH614X2/DCD999B
- Zoro # G501109346
- Country of Origin Multiple
- Category Rotary Hammers
Dimensions
Tool Length | 20 3/4 in |
Rotary Hammer - Bit Size | 1 3/4 in |
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Rotary Hammer, Voltage 20 V, 60 V, Power Source Cordless, Number of Tools 2, Battery Capacity 9.0 Ah, Includes Carrying Case, Mfr. No. DCD999B, Tool Brand DEWALT(R), Series FLEXVOLT, Battery Included (2) 53JH17, Number of Batteries Included 2, Battery Model No. Mfr. No. DCB609, Battery Series Flexvolt, Charger 49EM80, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, Charger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 1/2'' Drive M to 3/4'' Drive F Friction Ball Impact Adapter (79372)
- RIDGID Filter Cage (73637)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/4"-20 Size (301126010)
- WESTWARD Alloy Steel Die, 1-8 UNC (CCT1060-55)
- DEWALT 20V MAX* 1-1/8 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer Kit (DCH293R2)
- DEWALT 1-3/4 IN. SDS Max Combination Rotary Hammer Kit (D25614K)
- DEWALT Cordless Rotary Hammer (DCH172D2/DCB203)
- DEWALT 20V MAX* XR(R) Brushless 1-1/8 in. L-Shape SDS PLUS Rotary Hammer Kit with On Board Extractor (DCH293R2DH)
- DEWALT Cordless Rotary Hammer Kit, 60VDC, 20 lb (DCH735X2)
- DEWALT 20V MAX* 1-1/8 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer (Tool Only) (DCH293B)
- MILWAUKEE TOOL SDS Max Hammer Drill Kit, 18.0V, Li-ion (2717-22HD, 48-11-1812)
- Dewalt Rotary and Demolition Hammers