Shop All Rotary Hammers
Dewalt
Cordless Rotary Hammer Kit, 60V
Mfr # DCH614X2/DCB606
Zoro # G103457906
product price: $1,281.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type SDS Max
- Voltage 60 V
- No Load RPM 0-380
- Blows per Minute 1,450 to 2,900 bpm
- Cordless Tool Battery Type Li-ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCH614X2/DCB606
- Zoro # G103457906
- Country of Origin Multiple
- Category Rotary Hammers
Dimensions
Tool Length | 20 3/4 in |
Description
Cordless Rotary Hammer Kit,60V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jigsaw Blade, High Carbon Steel, PK5 (T111C)
- CRAFTSMAN Sockets, 3/8" Drive 7/16" 6 Point SAE Sh (CMMT43002)
- BETA Ball Head Hex Driver, 2.5mm (012930502)
- WESTWARD Nut Driver, 1/4 in., Solid, Fluted, 4 in. (11Z418)
- DEWALT 60V MAX* 1-1/4 In. Brushless Cordless SDS PLUS Rotary Hammer Kit (DCH416X2)
- DEWALT Cordless Rotary Hammer Kit, 20.0V, Tool Weight: 8.2 lb (DCH293R2/DWH304DH)
- DEWALT 60V MAX* 1-9/16 in. Brushless Cordless SDS MAX Combination Rotary Hammer (Tool Only) (DCH481B)
- DEWALT 20V MAX* 1 in. Brushless Cordless SDS PLUS D-Handle Rotary Hammer Kit (DCH133M2)
- DEWALT Cordless Rotary Hammer Kit, 60V, Battery (DCH614X2)
- DEWALT Cordless Rotary Hammer, 2,210 bpm, 60V DC (DCH775X2)
- DEWALT 20V MAX* 1 in. Brushless Cordless SDS PLUS D-Handle Rotary Hammer (Tool Only) (DCH133B)
- Dewalt Rotary Hammers