Shop All Rotary Hammers
This Product is Discontinued
Dewalt
Cordless Rotary Hammer Kit, 60.0V, Li-Ion (Discontinued)
Mfr # DCH481B/DCB609
Zoro # G2612981
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Chuck Type SDS Max
- Voltage 60.0 V
- No Load RPM 0 to 540
- Cordless Tool Battery Type Li-Ion
- Blows per Minute 0 to 3150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCH481B/DCB609
- Zoro # G2612981
- Country of Origin Multiple
- Category Rotary Hammers
Dimensions
Tool Length | 19 3/4 in |
Description
Cordless Rotary Hammer Kit, Voltage 60 V, Chuck Style SDS-Max, Solid Bit Optimal Drilling Range in Concrete 1/2 in to 1 1/8 in, Core Bit Capacity in Concrete 1 9/16 in, Blows per Minute 0 bpm to 3,150 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Battery, Battery Capacity 9.0 Ah, Core Bit Capacity 4 in, Impact Energy 4.5 ft-lb, Auxiliary Handle Positions Continuous, Battery Model Number 53JH17, Battery Series Flexvolt
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.