Shop All Rotary Hammers
Dewalt
Cordless Rotary Hammer Kit, 20V
Mfr # DCH263R2/DWH205DH
Zoro # G7595735
product price: $539.00
/ea
Free Shipping & Returns
$539.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Type SDS Plus
- Voltage 20 V
- No Load RPM 0 to 1165
- Blows per Minute 0 bpm to 4,300 bpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCH263R2/DWH205DH
- Zoro # G7595735
- UPC # 885911622301
- Country of Origin China
- Category Rotary Hammers
Dimensions
Tool Length | 15 7/8 in |
Overall Height | 7 3/8 in |
Description
Cordless Rotary Hammer Kit, Voltage 20 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 1/2 in to 3/4 in, Core Bit Capacity in Concrete 1/2 in, Blows per Minute 0 bpm to 4,300 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (1) Dust Extractor, (2) Batteries, Battery Capacity 6.0 Ah, Core Bit Capacity 2 1/2 in, Impact Energy 2.2 ft-lb, Auxiliary Handle Positions Continuous
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-1/2 in. Diamond Ultra Wet Core Bit (48-17-5025)
- ZORO SELECT #5 Carbide-Tipped 118 Deg. Jobber Length Drill Bit (12002055)
- MILWAUKEE TOOL 3/8 in. Drive 13mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9083)
- PROTO Impact Drive Adapter 1/4" Dr, 6 in L, 1 Pieces, Black Oxide (J61406)
- DEWALT Cordless Rotary Hammer, 3/8 in, 12V DC (DCH072B)
- DEWALT Cordless Rotary Hammer, 20.0V, 1", Battery (DCH133B/DCB204)
- DEWALT 1-1/8" D-Handle SDS Hammer Kit (D25263k)
- DEWALT Cordless Rotary Hammer, 1,100 BPM, 20VDC (DCH172B)
- DEWALT Cordless Rotary Hammer Drill, w/Battery (DCH273P2 / DCB205)
- DEWALT Cordless Rotary Hammer, 2,210 bpm, 60V DC (DCH775X2)
- MILWAUKEE TOOL M18 FUEL 1-1/8 in. SDS-Plus Rotary Hammer with ONE-KEY Kit with HAMMERVAC Dedicated Dust Extractor (2915-22DE)
- Dewalt Rotary Hammers