Shop All Rotary Hammers
Dewalt
Cordless Rotary Hammer Kit, 20.0V, Tool Weight: 8.2 lb
Mfr # DCH293R2/DWH304DH
Zoro # G9136049
original price:
$934.99
31% off
new price: $639.00
/ea
Free Shipping & Returns
$639.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Type SDS Plus
- Voltage 20 V
- No Load RPM 0 to 1000
- Blows per Minute 0 bpm to 4,000 bpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCH293R2/DWH304DH
- Zoro # G9136049
- Country of Origin Multiple
- Category Rotary Hammers
Dimensions
Tool Length | 13 13/16 in |
Overall Width | 5 in |
Overall Height | 11 3/8 in |
Description
Cordless Rotary Hammer Kit, Voltage 20 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 5/8 in to 7/8 in, Core Bit Capacity in Concrete 1/2 in, Blows per Minute 0 bpm to 4,000 bpm, Anti-Kickback Clutch Yes, Modes of Operation Drill, Hammer Drill, or chip, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (1) Dust Extractor, (2) Batteries, Battery Capacity 6.0 Ah, Core Bit Capacity 2 1/2 in, Impact Energy 2.6 ft-lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP BAR CLAMP 30""X2.5"" RATCH (DR60650-4)
- WESTWARD Tool Tote, Black, Polyester, 18 Pockets (32PJ33)
- OSG Spiral Point Tap, Plug 3 Flutes (1316300508)
- MILWAUKEE TOOL M12 Cordless LITHIUM-ION 2-Tool Combo Kit (2497-22)
- DEWALT Cordless Rotary Hammer Kit, 1,100 bpm (DCH172D2)
- DEWALT 20V MAX* 1 in. Brushless Cordless SDS PLUS D-Handle Rotary Hammer (Tool Only) (DCH133B)
- DEWALT 60V MAX* 1-1/4 in. Brushless Cordless SDS PLUS Rotary Hammer (Tool Only) (DCH416B)
- DEWALT Cordless Rotary Hammer Drill, w/Battery (DCH273P2 / DCB205)
- DEWALT 20V MAX* 1-1/8 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer Kit (DCH293R2)
- DEWALT Cordless Rotary Hammer, 3/8 in, 12V DC (DCH072B)
- MAKITA 18V LXT® Brushless 1" SDS-PLUS Rotary Hammer Kit (5.0Ah) (XRH01T)
- Dewalt Rotary and Demolition Hammers