Shop All Rotary Hammers
Dewalt
Cordless Rotary Hammer Kit, 20.0V
Mfr # DCH133M2/D25301D
Zoro # G9135942
product price: $369.00
/ea
Free Shipping & Returns
$369.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Type SDS Plus
- Voltage 20 V
- No Load RPM 0 to 1500
- Blows per Minute 0 bpm to 5,550 bpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCH133M2/D25301D
- Zoro # G9135942
- Country of Origin Multiple
- Category Rotary Hammers
Dimensions
Tool Length | 15 1/4 in |
Description
Cordless Rotary Hammer Kit, Voltage 20 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/16 in to 5/8 in, Core Bit Capacity in Concrete 1/2 in, Blows per Minute 0 bpm to 5,550 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer Drill /Driver, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (1) Dust Extractor Telescope With Hose, (2) Batteries, Battery Capacity 4.0 Ah, Core Bit Capacity 2 1/2 in, Impact Energy 1.9 ft-lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (384527)
- KIPP Wing Grip, Mini, D=M06X20 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0006X20)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 9/64 (CXDCR1406AP)
- DIABLO 6", 9" L x General Purpose Cutting Reciprocating Saw Blade Set (DS0014S)
- DEWALT 60V MAX* 1-1/4 in. Brushless Cordless SDS PLUS Rotary Hammer (Tool Only) (DCH416B)
- DEWALT 1-7/8" SDS MAX Rotary Hammer (D25733K)
- DEWALT Cordless Rotary Hammer Kit, 20V (DCH263R2/DWH205DH)
- DEWALT 16 LBS. SDS MAX CHIPPING HAMMER KIT (D25832K)
- DEWALT Cordless Rotary Hammer Kit, 60V (DCH614X2/DCS573B)
- DEWALT Cordless Rotary Hammer, 20.0V, 1", Battery (DCH133B/DCB204)
- DEWALT 1-3/4 IN. SDS Max Combination Rotary Hammer Kit (D25614K)
- Dewalt Rotary and Demolition Hammers