Dewalt

Cordless Rotary Hammer Drill, w/Battery


product price: $761.07
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Chuck Type SDS Plus
  • Voltage 20 V
  • No Load RPM 0 to 1100
  • Blows per Minute 0 bpm to 4,600 bpm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dewalt
  • MFR # DCH273P2 / DCB205
  • Zoro # G2576021
  • UPC #
    885911396493
  • Country of Origin Multiple
  • Category Rotary Hammers

Dimensions

Tool Length 19 in

Description

Rotary Hammer, Voltage 20 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/16 in to 1/2 in, Core Bit Capacity in Concrete 1 in, Blows per Minute 0 bpm to 4,600 bpm, Anti-Kickback Clutch No, Modes of Operation Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (3) Batteries, Battery Capacity 5.0 Ah, Core Bit Capacity 1 in, Impact Energy 1.5 ft-lb, Auxiliary Handle Positions Continuous, Battery Model Number DCB205, Battery Series 20V MAX

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.