Shop All Rotary Hammers
Dewalt
Cordless Rotary Hammer Drill Kit, 6.8 lb.
Mfr # DCH273B/DCB204
Zoro # G2610400
Free Shipping & Returns
Not eligible for select promotions
$501.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type SDS Plus
- Voltage 20 V
- No Load RPM 0 to 1100
- Blows per Minute 0 bpm to 4,600 bpm
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCH273B/DCB204
- Zoro # G2610400
- Country of Origin China
- Category Rotary Hammers
Dimensions
Tool Length | 13 in |
Description
Cordless Rotary Hammer Kit, Voltage 20 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 3/16 in to 1/2 in, Core Bit Capacity in Concrete 1 in, Blows per Minute 0 bpm to 4,600 bpm, Anti-Kickback Clutch No, Modes of Operation Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity 4.0 Ah, Core Bit Capacity 1 in, Impact Energy 1.5 ft-lb, Auxiliary Handle Positions Continuous, Battery Model Number DCB204, Battery Series 20V MAX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, Plug, 2 (GT725013)
- MICRO 100 Indexable Turning & Facing Tool (10-3235)
- PERFORMANCE TOOL 1/2 In Dr. Hex Bit Socket 15/16 In, W32888 (W32888)
- XCELITE Nut Driver, 3/8" Shank (9912N)
- DEWALT 1-3/4 IN. SDS Max Combination Rotary Hammer Kit (D25614K)
- DEWALT 20V MAX* 1-1/8 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer (Tool Only) (DCH293B)
- DEWALT 1-1/8 in. SDS Plus Rotary Hammer Kit (D25333K)
- DEWALT Cordless Rotary Hammer, 1,100 BPM, 20VDC (DCH172B)
- DEWALT 60V MAX* 1-9/16 in. Brushless SDS MAX Combination Rotary Hammer Kit (DCH481X2)
- DEWALT 2" SDS MAX Rotary Hammer (D25773K)
- MAKITA 2'' SPLINE Rotary Hammer (HR5000)
- Dewalt Rotary Hammers