Shop All Rotary Hammers
Dewalt
Cordless Rotary Hammer, Battery Included
Mfr # DCH263B/DCB205CK
Zoro # G7953944
product price: $557.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$557.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chuck Type SDS Plus
- Voltage 20 V
- No Load RPM 0 to 1165
- Cordless Tool Battery Type Li-Ion
- Blows per Minute 0 bpm to 4,300 bpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCH263B/DCB205CK
- Zoro # G7953944
- UPC # 885911606134
- Country of Origin Multiple
- Category Rotary Hammers
Dimensions
Tool Length | 15 7/8 in |
Overall Height | 7 3/8 in |
Description
Cordless Rotary Hammer, Voltage 20 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 1/4 in to 3/4 in, Core Bit Capacity in Concrete 1/2 in, Blows per Minute 0 bpm to 4,300 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity 5.0 Ah, Core Bit Capacity 2 1/2 in, Impact Energy 2.2 ft-lb, Auxiliary Handle Positions Continuous, Battery Model Number DCB205CK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive, 7/16 in Hex Metric Socket, 6 Points (J7414PF)
- PROTO 1/2 in Drive, 12mm Triple Square Metric Socket, 12 Points (J5412M)
- DEWALT Atomic 0.28 ft. L X 3 in. W Compact Tape Measure (DWHT38125S)
- MORSE 7/8" Carbide Grit Hole Saw (MHSG14)
- DEWALT 16 LBS. SDS MAX CHIPPING HAMMER KIT (D25832K)
- DEWALT 1-3/4 IN. SDS Max Combination Rotary Hammer Kit (D25614K)
- DEWALT Cordless Rotary Hammer Kit, 20.0V (DCH133M2/D25301D)
- DEWALT 20V MAX* 1 in. Brushless Cordless SDS PLUS D-Handle Rotary Hammer Kit (DCH133M2)
- DEWALT Cordless Rotary Hammer Kit, 20V (DCH263R2/DWH205DH)
- DEWALT Cordless Rotary Hammer, 2,210 bpm, 60V DC (DCH775X2)
- MAKITA 18V LXT® 7/8" SDS-PLUS Rotary Hammer (XRH04Z)
- Dewalt Rotary Hammers