Shop All Rotary Hammers
Dewalt
Cordless Rotary Hammer, 20.0V, D-Handle, 1
Mfr # DCH133B/DCB205CK
Zoro # G301866395
product price: $466.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type SDS Plus
- Voltage 20V DC
- No Load RPM 0 to 1500
- Cordless Tool Battery Type Li-ion
- Blows per Minute 0 bpm to 5500 bpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCH133B/DCB205CK
- Zoro # G301866395
- Country of Origin Multiple
- Category Rotary Hammers
Dimensions
Tool Length | 15 1/4 in |
Description
Cordless Rotary Hammer, Voltage 20V DC, Blows per Minute 0 bpm to 5500 bpm, Modes of Operation Hammer, Rotate and Chip, Brushless Motor Yes, Battery Capacity 5.0 Ah, Core Bit Capacity 2 1/2 in, Impact Energy 2.6 Joules, Battery Model Number DCB205, Battery Series 20V MAX, Charger Included Yes, Handle Type D-Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2"-11-1/2" NPT Carbon Steel Hex Pipe Die (DWTHXNPT112)
- VESSEL 3/8" Drive WOOD-COMPO Ratchet Handle No.HRH3-W 3/8", Natural (HRH3W)
- HHIP 3/4 Hex Quickie Double Vise Speed Handle (3900-2108)
- FEIN Circular Saw Blades, Mild Steel, 9 in (63502009540)
- DEWALT Rotary Hammer, 60.0V, SDS Max Chuck, Li-Ion (DCH481X2/DCB606)
- DEWALT 20V MAX* 1-1/8 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer Kit (DCH293R2)
- DEWALT Rotary Hammer, SDS Max Chuck, 10.5 Amps (D25481K)
- DEWALT Cordless Rotary Hammer Drill, w/Battery (DCH273P2 / DCB205)
- DEWALT 1-7/8" SDS MAX Rotary Hammer (D25733K)
- DEWALT 20V MAX* XR(R) Brushless 1-1/8 in. L-Shape SDS PLUS Rotary Hammer Kit with On Board Extractor (DCH293R2DH)
- MILWAUKEE TOOL M18 FUEL 1-1/8 in. SDS-Plus Rotary Hammer with ONE-KEY Kit with HAMMERVAC Dedicated Dust Extractor (2915-22DE)
- Dewalt Rotary Hammers