Shop All Rotary Hammers
Dewalt
Cordless Rotary Hammer, 1,100 BPM, 20VDC
Mfr # DCH172B/DCB205CK
Zoro # G110044007
Free Shipping & Returns
Not eligible for select promotions
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 V
- Blows per Minute 0-1100 BPM
- Battery Capacity 5.0 AH
- Core Bit Capacity 1/2 in
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCH172B/DCB205CK
- Zoro # G110044007
- Country of Origin Multiple
- Category Rotary Hammers
Dimensions
Tool Length | 10 7/16 in |
Overall Height | 6 15/16 in |
Overall Width | 2 7/8 in |
Description
Cordless Rotary Hammer, 1,100 BPM, 20VDC, Voltage 20 V, Chuck Style SDS-Plus; SDS-Max; SDS, Solid Bit Optimal Drilling Range in Concrete 5/32 In. to 3/8 in, Core Bit Capacity in Concrete 1/2 in, Blows per Minute 0-1100 BPM, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Capacity 5.0 AH, Core Bit Capacity 1/2 in, Impact Energy 1.03 ft/lb, Auxiliary Handle Positions Continuous
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Plug Gage, Class X, 0.0478 in. dia. (141104780)
- TECHNIKS ER Collet, ER32, 5/16 in. (04232-5/16)
- VAUGHAN & BUSHNELL 512 Mini Pry Bar (222)
- YMW TAPS Spiral Point Tap, #0-80, UNF (PSUN0B2NEB-TICN)
- DEWALT 20V MAX* XR(R) Brushless 1-1/8 in. L-Shape SDS PLUS Rotary Hammer Kit with On Board Extractor (DCH293R2DH)
- DEWALT 1-1/8 in. SDS Plus Rotary Hammer Kit (D25333K)
- DEWALT 1-1/8" D-Handle SDS Hammer Kit (D25263k)
- DEWALT 20V MAX* 1 in. Brushless Cordless SDS PLUS D-Handle Rotary Hammer (Tool Only) (DCH133B)
- DEWALT Cordless Rotary Hammer, 3/8 in, DC Battery (DCH072B/DCB124)
- DEWALT Cordless Rotary Hammer Kit, 20.0V, Tool Weight: 8.2 lb (DCH293R2/DWH304DH)
- DEWALT Cordless Rotary Hammer, 1,100 BPM, 20VDC (DCH172B)
- Dewalt Rotary and Demolition Hammers