Shop All Rotary Hammers
Dewalt
Cordless Rotary Hammer, 1,100 BPM, 20VDC
Mfr # DCH172B
Zoro # G101981571
product price: $206.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Type SDS Plus
- Voltage 20 V
- No Load RPM 0 to 1060 RPM
- Blows per Minute 0 bpm to 1,100 bpm
- Core Bit Capacity 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCH172B
- Zoro # G101981571
- UPC # 885911709309
- Country of Origin China
- Category Rotary Hammers
Dimensions
Tool Length | 10 7/16 in |
Overall Height | 6 15/16 in |
Overall Width | 2 7/8 in |
Description
Cordless Rotary Hammer, Voltage 20 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 5/32 in to 3/8 in, Core Bit Capacity in Concrete 3/8 in, Blows per Minute 0 bpm to 1,100 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Core Bit Capacity 1/2 in, Impact Energy 1.03 ft-lb, Auxiliary Handle Positions Continuous, Battery Series 20V MAX, Charger Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, Sheet Metal, S-S 0-1"IP65 (389-371-30)
- MITUTOYO Gage Block, Rectangular, 0.50 In, ASME 0 (611195-531)
- CEDARBERG EZ Tap Adapter, Fits Size 3/8" (8200-032)
- WRIGHT TOOL PLIERS SNAP RING 3PC KIT (WR9H1265K)
- DEWALT Cordless Rotary Hammer, 20.0V, 1", Battery (DCH133B/DCB204)
- DEWALT Cordless Rotary Hammer Drill, w/Battery (DCH273P2 / DCB205)
- DEWALT 20V MAX* 1 in. Brushless Cordless SDS PLUS D-Handle Rotary Hammer (Tool Only) (DCH133B)
- DEWALT 20V MAX* 1-1/8 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer (Tool Only) (DCH293B)
- DEWALT Rotary Hammer, 60.0V, SDS Max Chuck, Li-Ion (DCH481X2/DCB606)
- DEWALT Cordless Rotary Hammer Kit, 60V, Battery (DCH614X2)
- DUROFIX DXP 60V SDS-Plus BLDC Rotary Hammer Drill, Tool Only (RY6001T)
- Dewalt Rotary Hammers