Shop All Rotary Tools & Machines
Dewalt
Cordless Rotary, 60V DC, w/BONUS BATTERY
Mfr # DCH735X2/DCB606
Zoro # G103457913
product price: $1,446.99
/ea
Free Shipping & Returns
$1,446.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V, 60 V
- Chuck Type SDS Max
- Cordless Tools Included Rotary Hammer
- Battery Capacity 6.0 Ah, 9.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCH735X2/DCB606
- Zoro # G103457913
- Country of Origin Multiple
- Category Rotary Tools & Machines
Dimensions
Description
Cordless Rotary, 60V DC, w/BONUS BATTERY, Voltage 20 V, 60 V, Chuck Style SDS-Max, Solid Bit Optimal Drilling Range in Concrete 3/4 in to 1 3/4 in, Core Bit Capacity in Concrete 2 in, Blows per Minute 1350 to 2705 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (3) Batteries, (1) Charger, Battery Capacity 6.0 Ah, 9.0 Ah, Core Bit Capacity 1 3/4 in, Impact Energy 9.8 ft-lb, Auxiliary Handle Positions Continuous
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH NailKiller Auger 1-1/4In x 7-1/2In Tube (NKST20)
- OSG Thread Forming Tap, #10-32, Plug, V, 0 Flutes (1625010346)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 7/16 (C16691)
- OSG Straight Flute Hand Tap, Bottoming, 4 (12601000)
- DEWALT Cordless Rotary, 60V DC, w/BONUS BATTERY (DCH775X2/DCB606)
- PACIFIC CORNETTA Screaming, Meanie 110, Alarm Timer (TZ-120)
- DREMEL Cordless Rotary Tool, 12,000 RPM, 7.5" L (7350-5)
- MONOPRICE Guitar Pedal Power Supply, 9V (611690)
- MILWAUKEE TOOL M12 Cordless Rotary Tool, M12 Battery (2460-20, 48-11-2420)
- PACIFIC CORNETTA Screaming, Meanie 220, Alarm Timer (TZ-220)
- DREMEL 0.02 amps 115 V Corded Micro Engraver Tool Only (290-02)
- Dewalt Rotary Tools & Accessories