Shop All Cordless Cable Cutters
Dewalt
Cordless Rod Cutter Kit, Battery Included, 20 V DC, Li-Ion Battery
Mfr # DCS350B/DCB203
Zoro # G2610577
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Included / Bare Tool Battery Included
- Voltage 20 V DC
- Cutting Capacity/Material 1/2 in Steel, 1/4 in, 3/8 in
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS350B/DCB203
- Zoro # G2610577
- UPC # 885911377218
- Country of Origin Multiple
- Category Cordless Cable Cutters
Dimensions
Maximum Compatible Diameter | 1/2 in |
Manufacturer Warranty Length | 3 yr Limited |
Description
Cordless Rod Cutter Kit, Product Type Threaded Rod Cutters, Battery Platform 20V MAX, Cutting Capacities 1/2 in Steel, 1/4 in Steel, 3/8 in Steel, Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity 2 Ah, Power Source Cordless, Includes Batteries Yes, Voltage 20 V DC, Compatible Battery Grainger Part Number 21RV46, Compatible Battery Manufacturer Part Number DCB203, Maximum Compatible Diameter 1/2 in, Compatible Use On Grade 8 Hardened, Mild Steel, Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Diagonal Cutting Pliers (PM-737)
- TE-CO Serrated End Clamp, 1-1/8 In, 2-1/2 In (30504)
- KIPP Pull Handles thermoplastic, Style A (K0191.1140081)
- IGAGING Precision Angle Blocks Set, 0-30° - 36-010 (36-010)
- DEWALT 20V MAX* Threaded Rod Cutter (DCS350B)
- DEWALT Cordless Cable Cutter, 20V DC, 2 Ah (DCE158D1)
- DEWALT 20V MAX* Cable Cutting Tool (Tool Only) (DCE150B)
- DEWALT 20V MAX* Threaded Rod Cutter Kit (DCS350D1)
- DEWALT Cordless Cable Cutter w/ BONUS BATTERY (DCE158D1/DCB205)
- DEWALT 20V MAX* XR(R) Cordless Cable Stripper (Tool Only) (DCE151B)
- MILWAUKEE TOOL Cordless Cable Cutter, Extra Battery Bundle, 12 V, Li-Ion Battery, M12â„¢ Series (2472-21XC, 48-11-2460)
- Dewalt Cordless Cable Cutters