Shop All Right Angle Drills
Dewalt
Cordless Right Angle Drill Kit, w/Battery
Mfr # DCD460T1/DCB606
Zoro # G2576502
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Chuck Size 1/2 in
- Voltage 60V DC
- No Load RPM 0 to 300/0 to 1300
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCD460T1/DCB606
- Zoro # G2576502
- UPC # 885911452748
- Country of Origin Multiple
- Category Right Angle Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 16 in |
Overall Length | 16 in |
Overall Height | 6 7/8 in |
Description
Cordless Right Angle Drill Kit, Voltage 60V DC, Battery Included, Battery Capacity (2) 6.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, FLEXVOLT(TM) Series, No Load RPM 0 to 300/0 to 1300, Chuck Size 1/2 in, Battery Included (2) 48XP89, Clutch Style Electronic, Handle Type Joist and Stud Right Angle, Battery Pack Replacement 48XP89, Tool Length 16 in, Tool Weight 12.9 lb, Includes 2-Position Side Handle, Adjustable Bail Handle, Chuck Key and Holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-24 HSS Left Hand 4 Flute Bottoming Tap (DWT60781)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.323 (300 P)
- RDX 1/16 HIGH SPEED STEEL 12IN OAL AIRCRAFT EXTENSION DRILL (X912 1/16)
- PROSKIT Screwdriver, Phillips Head, #2 x 4 (800-006)
- DEWALT 26x Auto Level Package (DW096PK)
- DEWALT Cordless Right Angle Drill Kit, 1.5A/hr. (DCD740C1, DCB203)
- DEWALT Cordless Right Angle Drill Kit, 20.0V (DCD740B/DCB203)
- MILWAUKEE TOOL 1/2" Hole-Hawg Drill 300/1200 RPM (1675-6)
- MAKITA 3/8" Right Angle Drill, Paddle Switch, Reversible (DA3010F)
- MAKITA 1/2" Angle Drill, 10.0A, 2-Speed, Reversible (DA4031)
- MILWAUKEE TOOL 1/2" D-Handle Right Angle Drill Kit (3107-6)
- Dewalt Right Angle Drills