Shop All Right Angle Drills
Dewalt
Cordless Right Angle Drill Kit, 1.5A/hr.
Mfr # DCD740C1, DCB203
Zoro # G2608529
original price:
$341.99
37% off
new price: $215.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$215.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chuck Size 3/8 in
- Voltage 18V DC
- No Load RPM 0 to 650/0 to 2000
- Max. Torque 360 in-lb
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCD740C1, DCB203
- Zoro # G2608529
- UPC # 885911206402
- Country of Origin Multiple
- Category Right Angle Drills
Dimensions
Chuck Size | 3/8 in |
Tool Length | 11 in |
Overall Length | 11 in |
Description
Drill Kit, Voltage 18V DC, Battery Included, Battery Capacity (1) 1.5 Ah, (1) 2.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, 20V MAX* Series, No Load RPM 0 to 650/0 to 2000, Chuck Size 3/8 in, Max. Power 360 UWO, Max. Torque 360 in-lb, Battery Included 11A168, Handle Type Right Angle, Battery Pack Replacement 11A168, Tool Length 11 in, Tool Weight 3.8 lb, Includes Kit Box, Belt Hook, 2 in Phillips Tip Bit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 6" L x General Purpose Cutting Reciprocating Saw Blade (203706066R5)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/4" Tip Size (JTH4E13)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (328620)
- GERBER Folding Knife, Fine, Drop Point, 3 In. L (31-000306)
- DEWALT Cordless Right Angle Drill Kit, w/Battery (DCD460T1/DCB606)
- DEWALT Cordless Right Angle Drill Kit, 20.0V (DCD740B/DCB203)
- DEWALT 26x Auto Level Package (DW096PK)
- MAKITA XGT Brushless 8-1/2" Dual-Bevel, 40V max (GA7021)
- MAKITA Makita® DA3010F, 3/8" Angle Drill 4 AMP, 0-2,400 RPM, var. spd., reversible, L.E.D. Light (DA3010F)
- MAKITA 18V LXT® 3/8" Right Angle Drill (XAD01Z)
- MILWAUKEE TOOL M18 FUEL SUPER HAWG Right Angle Drill w/ QUIK-LOK (2811-20)
- Dewalt Power Drills