Shop All Reciprocating Saws
Dewalt
Cordless Reciprocating Saw Kit
Mfr # DCS387P1/DCB205
Zoro # G2578499
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Corded/Cordless Cordless
- Cordless Tool Battery Type Li-Ion
- Features Up to 60% More Capacity Than Standard 20V MAX Batteries (DCB200)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCS387P1/DCB205
- Zoro # G2578499
- UPC # 885911378475
- Country of Origin Multiple
- Category Reciprocating Saws
Details
Promotion Restriction | Not eligible for promotion |
Item | Reciprocating Saw Kit |
Voltage | 20 V |
Corded/Cordless | Cordless |
Cordless Tool Battery Type | Li-Ion |
Features | Up to 60% More Capacity Than Standard 20V MAX Batteries (DCB200) |
Battery Pack Replacement | 31AC52 |
Includes | Battery Pack, Charger, 4-Position Blade Clamp, LED Light, Contractor Bag |
Battery Capacity | 5 Ah |
Battery Included / Bare Tool | Battery Included |
Corded/Banded | Cordless |
Battery Included | Yes |
Description
Reciprocating Saw Kit, Voltage 20 V, Battery Capacity 5 Ah, Includes Battery Pack, Charger, 4-Position Blade Clamp, LED Light, Contractor Bag, Features Up to 60 Percent More Capacity Than Standard 20V MAX Batteries (DCB200)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Drilling Hammer, 4 Lb, 2 In Head Dia (6894187)
- WIDIA Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 3 Flutes, UNC (11726)
- INTERSTATE PNEUMATICS In Line Blow Gun with Rubber Tip (B312)
- LYNDEX-NIKKEN Collet, ER20, 1/2in (E20-032)
- DEWALT ReciprocatIng Saw, 17-1/2In L, 220V (DWE305PK-QS)
- DEWALT 6" L x 18 TPI Bi-metal Reciprocating Saw (20566618R/ DWE305)
- DEWALT Cordless Recip Saw w/ BONUS BATTERY (DCS382B/DCBP520)
- DEWALT XTREME 12V MAX* Brushless One-Handed Cordless Reciprocating Saw Kit (DCS312G1)
- DEWALT Reciprocating Saw Kit, Cordless, Full-Size (DCS389X2/DCG418B)
- DEWALT Compact Recip Saw Bare (DCS387B)
- MILWAUKEE TOOL M18™ HACKZALL® Recip Saw (Tool Only) w/ M18™ REDLITHIUM™ CP2.0 Battery (2625-20, 48-11-1820)
- Dewalt Power Saws