Shop All Reciprocating Saws
Dewalt
Cordless Reciprocating Saw Kit, 5.0A/hr.
Mfr # DCS380P1, DCB205
Zoro # G2608492
original price:
$461.99
39% off
new price: $279.00
/ea
Free Shipping & Returns
$279.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Vibration Reduction No
- Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries
- Voltage 20 V
- Stroke Length 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS380P1, DCB205
- Zoro # G2608492
- Country of Origin Multiple
- Category Reciprocating Saws
Dimensions
Stroke Length | 1 1/8 in |
Length of Stroke | 1-1/8" |
Tool Length | 19 in |
Description
Reciprocating Saw Kit, Cordless, Series 20V MAX, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Shoe Material Magnesium, Stroke Length 1 1/8 in, Stroke Type Orbital, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction No, Tool Length 19 in, Tool Weight 7.4 lb, Wireless Tool Tracking No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Voltage 20 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/16"-11 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 11/16"-11 (DWT54815)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading Metric M5x0.8 (404808)
- MILWAUKEE TOOL M18 FUEL SAWZALL Reciprocating Saw (Tool Only) (2821-20)
- JACOBS JKP 130-J33 High Precision Keyless 13mm Chuck (9682D)
- DEWALT 10 Amp Reciprocating Saw (DWE304)
- DEWALT Reciprocating Saw, Cordless, Battery (DCS312B/DCB124)
- DEWALT XTREME 12V MAX* Brushless One-Handed Cordless Reciprocating Saw Kit (DCS312G1)
- DEWALT Reciprocating Saw Kit, Bonus Battery (DCS389X2)
- DEWALT ReciprocatIng Saw, Cordless (DCS369P1)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless Cordless Reciprocating Saw Kit (DCS389X1)
- MILWAUKEE TOOL M18 SAWZALL Reciprocating Saw, 18V, Tool-Only (2621-20)
- Dewalt Reciprocating Saws