Shop All Reciprocating Saws
This Product is Discontinued
Dewalt
Cordless ReciprocatIng Saw Kit, 3.1 lb. (Discontinued)
Mfr # DCS310S1
Zoro # G7422274
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Vibration Reduction No
- Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger
- Voltage 12 V
- Stroke Length 9/16 in
- Power Source Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS310S1
- Zoro # G7422274
- UPC # 885911255004
- Country of Origin China
- Category Reciprocating Saws
Dimensions
Stroke Length | 9/16 in |
Length of Stroke | 9/16" |
Description
Reciprocating Saw Kit, Cordless, Series 12V MAX, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Compact, Shoe Material Magnesium, Stroke Length 9/16 in, Stroke Type Orbital, Min. Strokes per Minute 0, Max. Strokes per Minute 2,700, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction No, Tool Weight 3.1 lb, Wireless Tool Tracking No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Voltage 12 V, Battery Series 12V MAX
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.