Shop All Reciprocating Saws
Dewalt
Cordless Reciprocating Saw Kit, 20.0V
Mfr # DCS367P1/ DCB205
Zoro # G2612878
original price:
$502.99
36% off
new price: $319.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$319.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibration Reduction No
- Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries
- Voltage 20 V
- Stroke Length 1 1/8 in
- Power Source Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS367P1/ DCB205
- Zoro # G2612878
- Country of Origin Multiple
- Category Reciprocating Saws
Dimensions
Stroke Length | 1 1/8 in |
Length of Stroke | 1-1/8" |
Tool Length | 14 1/2 in |
Description
Reciprocating Saw Kit, Cordless, Series 20V MAX, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Compact, Shoe Material Magnesium, Stroke Length 1 1/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 2,900, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction No, Tool Length 14 1/2 in, Tool Weight 5 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Voltage 20 V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL MEGADORA Slim Blade Screwdriver No.910 (910S375)
- AMPG Ruby Contact Point, 4mm, M2.5 (Z6977)
- WRIGHT TOOL Barrel Pin 1-3/16 (9A637)
- MILWAUKEE TOOL 1-1/8 in. x 22 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4113)
- DEWALT 6" L x 18 TPI Bi-metal Reciprocating Saw (20566618R/ DWE305)
- DEWALT Cordless Recip Saw, 3000SPM, 20VDC, Battery (DCS380B/DCB204)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless Cordless Reciprocating Saw (Tool Only) (DCS389B)
- DEWALT 10 Amp Reciprocating Saw (DWE304)
- DEWALT ReciprocatIng Saw, Cordless, Compact, 20VDC (DCS369B)
- DEWALT ReciprocatIng Saw, 17-1/2In L, 220V (DWE305PK-QS)
- MILWAUKEE TOOL Reciprocating Saw Kit, D-Handle, 18V (2821-20, 48-59-1812, 48-11-1861)
- Dewalt Reciprocating Saws