Shop All Reciprocating Saws
Dewalt
Cordless Reciprocating Saw, Compact, 20V
Mfr # DCS382B
Zoro # G307963692
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cordless Tool Kit Contents (1) Bare Tool
- Voltage 20 V
- Stroke Length 1 1/8 in
- Power Source Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS382B
- Zoro # G307963692
- UPC # 885911759052
- Country of Origin Mexico
- Category Reciprocating Saws
Dimensions
Stroke Length | 1 1/8 in |
Tool Length | 15 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless Reciprocating Saw |
Cordless Tool Kit Contents | (1) Bare Tool |
Voltage | 20 V |
Power Source | Cordless |
Max. Strokes per Minute | 3,200 |
Tool Style | Compact |
Stroke Type | Straight |
Adjustable Shoe | Yes |
Blade Clamp Type | Twist Lock |
Brushless Motor | Yes |
Includes | (1) Blade, (1) DCS382 Reciprocating Saw |
Tool Weight | 5.1 lb |
Features | On-Board Led |
Number of Batteries Included | 1 |
Min. Strokes per Minute | 0 |
Battery Series | 20V MAX |
Variable Speed | Yes |
Charger Included | Yes |
Pivoting Head | Yes |
Description
Cordless Reciprocating Saw, Cordless, Primary Saw Application Demolition, Adjustable Shoe Yes, Tool Style Compact, Blade Clamp Type Twist Lock, Stroke Length 1 1/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,200, Variable Speed Yes, Pivoting Head Yes, Tool Length 15 1/2 in, Tool Weight 5.1 lb, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Voltage 20 V, Battery Series 20V MAX, Number of Batteries Included 1, Battery Capacity Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 8 in. Plastic Coated Tip College Forceps (TW-430-05PK)
- DRILL AMERICA .2850 HSS Straight Shank Chucking Reamer (DWRR.2850)
- PROTO BAR PRY ROLL HEAD 18 (POJ2130)
- WESTWARD 3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 7-7/8" L, Chrome Finish (33M359)
- DEWALT 20V MAX* Brushless Cordless Reciprocating Saw with FLEXVOLT ADVANTAGE(TM) (Tool Only) (DCS386B)
- DEWALT Compact Recip Saw Bare (DCS387B)
- DEWALT Cordless Recip Saw Kit w/Storage Box (DCS380P1/DWST33090)
- DEWALT 12.0 Amp Reciprocating Saw (DWE305)
- DEWALT Cordless Reciprocating Saw Kit, Linear (DCS387B/DCB203)
- DEWALT Reciprocating Saw Kit, Bonus Battery (DCS389X2)
- MAKITA 15.0Amp Recipro Saw, AVT® (JR3070CTZ)
- Dewalt Reciprocating Saws