Shop All Reciprocating Saws
Dewalt
Cordless Reciprocating Saw, 16" L, 20V
Mfr # DCS382H1
Zoro # G107877700
product price: $380.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$380.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cordless Tool Kit Contents (1) Battery, (1) Charger
- Voltage 20 V
- Stroke Length 1 in
- Power Source Cordless
- Max. Strokes per Minute 3,200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS382H1
- Zoro # G107877700
- UPC # 885911883917
- Country of Origin Mexico
- Category Reciprocating Saws
Dimensions
Stroke Length | 1 in |
Tool Length | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless Reciprocating Saw |
Cordless Tool Kit Contents | (1) Battery, (1) Charger |
Voltage | 20 V |
Power Source | Cordless |
Max. Strokes per Minute | 3,200 |
Tool Style | Compact |
Blade Clamp Type | Twist Lock |
Brushless Motor | Yes |
Charger Model | DCB1106 |
Variable Speed | Yes |
Number of Batteries Included | 1 |
Includes | (1) Blade, (1) DCS382 20V MAX XR Brushless Cordless Reciprocating Saw |
Battery Model No. | Mfg. No. DCBP520 |
Battery Series | 20V MAX XR(R) |
Charger Included | Yes |
Battery Capacity | 5 Ah |
Features | Durable Design Battery has Non-Marring Over-Molded Rubber Base, Flexible Operation- Pivoting Shoe Helps to Stabilize the Saw against the Workpiece Throughout the Cut, Helps to Protect Finished Surfaces Long-Lasting Battery has 2X Lifespan more Investment Value At-A-Glance-Charge-Status Quickly Check State-Of-Charge on Battery with 3-LED Fuel Gauge, More Efficient- Battery is 50% More Efficient Making it DEWALT's Most Efficient Battery in its Class+++, Quick Blade Changes- Twist-Style Keyless Blade Clamp, Seamless Mobility- Compact Size Designed for a High Range of Motion, Visibility- Brighten Dark Workspaces with On-Board LED |
Description
Cordless Reciprocating Saw, Cordless, Tool Style Compact, Blade Clamp Type Twist Lock, Stroke Length 1 in, Max. Strokes per Minute 3,200, Variable Speed Yes, Tool Length 16 in, Brushless Motor Yes, Cordless Tool Kit Contents (1) Battery, (1) Charger, Voltage 20 V, Battery Series 20V MAX XR(R), Number of Batteries Included 1, Battery Capacity 5 Ah, Battery Model No. Mfg. No. DCBP520, Charger Included Yes, Charger Model DCB1106
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 2-1/2" Bi Metal Wood w/Nails TiN (DWA4281)
- KIPP Indexing Plunger D1= M12X1, 5, D=6, Style D, Lockout Type w Locknut, Steel Hardened (K0338.4206)
- INGERSOLL-RAND Bearing (301-24)
- OSG End Mill, Carbide, 3/32, 2 FL, SGL Sq End, CC (402-0938)
- DEWALT Reciprocating Saw, Cordless, Battery (DCS312B/DCB124)
- DEWALT Compact Recip Saw Bare (DCS387B)
- DEWALT Cordless Recip Saw w/ BONUS BATTERY (DCS382B/DCBP520)
- DEWALT 9" L x 14 TPI Bi-metal Reciprocating Saw (21235B9114GR/ DWE305)
- DEWALT Compact Recip Saw with 5.0 ah Battery (DCS387P1)
- DEWALT XTREME 12V MAX* Brushless One-Handed Cordless Reciprocating Saw (Tool Only) (DCS312B)
- MAKITA 18V LXT® Compact Recipro Saw (XRJ01Z)
- Dewalt Reciprocating Saws