Shop All Cordless Impact Tools
Dewalt
Cordless Ratchet w/ BONUS BATTERY
Mfr # DCF512B/DCBP520
Zoro # G710534656
product price: $446.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cordless Tools Included Ratchet
- Number of Tools 1
- Battery Included DCBP520
- Charger Included Yes
- Series 20V MAX XR(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCF512B/DCBP520
- Zoro # G710534656
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Overall Length | 14 1/5 in |
Head Width | 1 3/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Cordless Tools Included | Ratchet |
Number of Tools | 1 |
Battery Included | DCBP520 |
Charger Included | Yes |
Series | 20V MAX XR(R) |
Battery Capacity | (1) 5.0 Ah |
Voltage | 20V DC |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery, (1) Charger |
Power Source | Cordless |
Battery Model No. | DCBP520 |
Includes | Ratchet, Battery |
Number of Batteries Included | 1 |
Case Included | No |
Wireless Tool Tracking | No |
Brushless Motor | Yes |
Fastening Torque | 70 ft-lb |
Retainer Type | Ball Detent |
Free Speed | 250 RPM |
Description
Cordless Ratchet w/ BONUS BATTERY, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cordless, Voltage 20V DC, Brushless Motor Yes, Fastening Torque 70 ft-lb, Free Speed 250 RPM, Drive Size 1/2 in Square, Head Width 1 3/16 in, Retainer Type Ball Detent, Number of Batteries Included 1, Battery Capacity (1) 5.0 Ah, Battery Model No. DCBP520, Battery Series 20V MAX XR(R), Charger Included No, Case Included No, Overall Length 14 1/5 in, Wireless Tool Tracking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Test Indicator, Vert, 0 to 0.200 In (196A5Z)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 30 mm Size, Standard Socket, Black Phosphate (49-66-6368)
- DAKE Hydraulic Press, 10 t, Manual Pump, 36 In (972200)
- DEWALT 3-1/4" Portable Hand Planer (D26676)
- DEWALT Impact Driver 20V Max XR w/ Bonus DCB204 (DCF845B/DCB204)
- DEWALT Cordless Impact Wrench w/BONUS BATTERY (DCF921B/DCBP520)
- DEWALT Cordless Rachet w/ BONUS BATTERY (DCF510B/DCBP034-2)
- DEWALT Impact Driver, Pistol Grip, 20VDC (DCF809C2)
- DEWALT Cordless Impact Wrench (DCF911P2/DCB205)
- DEWALT Cordless Impact Wrench, 1,400 ft-lb, 5.0Ah (DCF900H1)
- DEWALT Ratchet, Cordless, 2.4 lb, 20V DC, 250 RPM (DCF512D1)
- Dewalt Cordless Tools